Shop All Drainage Mats
Condor
Black with Orange Border Drainage Holes Drainage Mat 3 ft. 4" W x 5 ft. 4" L, 7/8"
Mfr # 34L285
Zoro # G5936786
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black with Orange Border
- Width 3 ft 4 in
- Thickness 7/8 In
- Mat Surface Pattern Drainage Holes
- Mat Thickness 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 34L285
- Zoro # G5936786
- UPC # 190735075036
- Country of Origin India
- Category Drainage Mats
Dimensions
Length | 5 ft 4 in |
Width | 3 ft 4 in |
Mat Width | 3 ft 4 in |
Mat Length | 5 ft 4 in |
Size (WxL) | 40 in x 64 in |
Drainage Hole Diameter | 1 in |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Anti-Slip Surface Yes, Length 64 in, Ramp Material Rubber, Washdown Safe Yes, X-Ray Detectable No, Width 40 in, Welding Safe No, USDA Certified No, Thickness 3/4 in, Series 514 Sure Step, Thermally Insulating No, Surface Texture Raised Pattern, Surface Material Rubber, Surface Design Raised Diamond Studs, Reversible No, Number of Border Stripes 4, Number of Beveled Edges 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCRUSHER Big Boot Scusher (SC5U)
- AMERICAN LOCK Lockout Padlock, KA, Yellow, 1-7/8"H (A1105KAYLW)
- ZORO SELECT Barricade Tape Disp, Hold 3inx1000ft Roll (72412)
- BANNER STAKES PLUS Barricade, Yellow, Auth Personnel (PL4004)
- CONDOR Black with Yellow Border Drainage Holes Drainage Mat 3 ft. 4" W x 4 ft. 4" L, 7/8" (34L280)
- CONDOR Black Drainage Holes Antifatigue Mat 3 Ft W x 24 In L, 3/8 In (3LLZ8)
- CONDOR Drainage Holes Static Dissipative Floor Mat 3 ft W x 5 ft L, 5/8 In (3LMD1)
- CONDOR Black with Orange Border Drainage Holes Drainage Runner 3 ft. 4" W x 10 ft. 4" L, 7/8" (34L286)
- CONDOR Black Drainage Holes Static Dissipative Floor Mat 4 ft W x 6 Ft L, 5/8 In (3LMD4)
- CONDOR Drainage Holes Static Dissipative Floor Mat 24 in W x 3 ft L, 5/8 In (3LMD2)
- JCH INTERNATIONAL Mat, Floor , Grip Rock, 3' X 10' (GR 3X10)
- Condor Drainage Mats