Shop All Conductive & Non-Conductive Mats
Condor
Black Static Dissipative Mat 3/8 mm Thick
Mfr # 8V572
Zoro # G8285584
product price: $1,217.99
/ea
Free Shipping & Returns
$1,217.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 20 ft.
- Overall Width 4 ft.
- Mat Surface Pattern Raised Non-Slip Surface
- Backing Material Nitrile Rubber
- Mat Electrical Resistance Anti-Static
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 8V572
- Zoro # G8285584
- UPC # 662641907751
- Country of Origin United States
- Category Conductive & Non-Conductive Mats
Dimensions
Overall Length | 20 ft. |
Overall Width | 4 ft. |
Width | 4 ft |
Mat Length | 20 ft |
Mat Width | 4 ft |
Length | 20 ft |
Size (WxL) | 4 ft x 20 ft |
Description
Static Dissipative Mat, Anti-Slip Surface Yes, Length 20 ft, Width 4 ft, Thickness 3/8 mm, Series 755 NIRU(R) VERSA RUNNER, Surface Design Pebbled, Reversible Yes, Resistance Properties Abrasion-Resistant, Grease-Resistant, Oil-Resistant, Mat Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Corrosive 8 Dot Placard Sign, Pk100, Material: Adhesive Backed Vinyl (DL12P100)
- 5.11 Taclite Pro Shirt, Storm, L (72175)
- RACK’EM RACKS RackEm Racks 4063 14 in. H Space Saver Exam Glove Dispenser (4063)
- CONDOR 5 ft. L x Vinyl; Closed Cell Nitrile Foam, 3/8" Thick (39R809)
- CONDOR Brown Static Dissipative Mat 3/8 in Thick, Sponge Foam (6LUN5)
- CONDOR Black Static Dissipative Mat 9 2/5 mm Thick, Sponge Foam (3VGK9)
- CONDOR Black Static Dissipative Mat 13 mm Thick, Rubber (38HW81)
- NOTRAX Black Static Dissipative Mat 9 2/5 mm Thick, Sponge Foam (825S0310BY)
- NOTRAX Black Switchboard Runner 1/4 in Thick, Vinyl (831C0024BL)
- SALISBURY Black Switchboard Mat 1/4 in Thick, High Quality Type II Material (M36-2)
- WEARWELL Black Military Switchboard Mat 1/8" Thick, PVC (711.18X3X6BK)
- Condor Floor Mats