Shop All Conductive & Non-Conductive Mats
Condor
Black Static Dissipative Mat 13 mm Thick, Rubber
Mfr # 38ZA90
Zoro # G0161570
original price:
$235.21
6% off
new price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mat Surface Pattern Raised Bubble
- Material Rubber
- Color Black
- Thickness 13 mm
- Backing Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 38ZA90
- Zoro # G0161570
- UPC # 662641861763
- Country of Origin United States
- Category Conductive & Non-Conductive Mats
Dimensions
Overall Width | 3 ft |
Size (WxL) | 3 ft x 5 ft |
Overall Length | 5 ft |
Description
Static Dissipative Floor Mat, Antifatigue Material Yes, Antimicrobial No, Anti-Slip Surface Yes, Application ESD Assembly Lines, Individual Work Stations, Packing and Logistics Warehouses, Picking, Color Black, Does Not Contain DMF, DOP, Heavy Metals, Ozone Depleting Substances, Silicone, Edge Style Beveled, For Environment Dry, ESD, For Surface Type Dry Surfaces, Grounding Cord Required No, Includes Grounding Cord No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAFFIN Size 11 Men's Steel Rubber Boot, Black/Amber (23590000)
- MCR SAFETY Leather Gloves, Gray, XL, PK12 (1746XL)
- HONEYWELL MILLER DuraHoist Lower Mast Extension, 21 In (DH-22/21)
- BRADY Ultra Reflective Numbers, 7, 6 In. H, PK10 (3020-7)
- CONDOR Black Static Dissipative Mat 9 2/5 mm Thick, Sponge Foam (3VGK9)
- CONDOR Black Static Dissipative Mat 13 mm Thick, Rubber (38HW81)
- CONDOR Brown Static Dissipative Mat 3/8 in Thick, Sponge Foam (6LUN5)
- CONDOR Black Static Dissipative Mat 3/8 mm Thick (8V572)
- WEARWELL Black Military Switchboard Mat 1/8" Thick, PVC (711.18X3X4BK)
- WEARWELL Black Military Switchboard Mat 1/8" Thick, PVC (711.18X3X51BK)
- NOTRAX Black Static Dissipative Runner 9 2/5 mm Thick, Sponge Foam (3VGN7)
- Condor Floor Mats