Shop All Work Jackets & Coats
Condor
Black Nylon Hooded Coat size XL
Mfr # 2KTH9
Zoro # G0089293
Free Shipping & Returns
$82.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Xl
- Color Black
- Material 1000-denier Condura(R) Nylon
- Fabric Weight 12 oz
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 2KTH9
- Zoro # G0089293
- UPC # 190735059005
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | Xl |
Length | 30 1/2 in |
Fits Chest Size | 57-1/2 in |
Details
Item | Coat |
Color | Black |
Material | 1000-denier Condura(R) Nylon |
Fabric Weight | 12 oz |
Closure Type | Zipper |
Type | Hooded |
Style | Hooded |
Shop By | Closeouts |
Inseam | 30-1/2" |
Description
Hooded Arctic Coat, Material 1000-denier Condura(R) Nylon, Fabric Weight 12 oz, Front Closure Type Zipper, Color Black, Length 30 1/2 in, Size XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (R10CN-MB/UGN)
- ADAMS HEADWEAR Adams Headwear 00820599192418 TRUCKER REFLECTIVE HAT TR102 YELLOW ONE SIZE FITS ALL (820599192418)
- TOUGH DUCK Hooded Duck Bomber Jacket, Black, M (WJ301)
- TILLMAN MIG/TIG Welding Gloves, Goatskin Palm, L (48LVM)
- CONDOR Men's Brown Cotton Duck Jacket size XL (4KXF8)
- CONDOR Brown Cotton Duck Coat size L (3WE40)
- CONDOR Brown Cotton Duck Coat size XL (3WE41)
- CONDOR Collared Shop Coat, Male, S, Navy (4TWF2)
- CONDOR Men's Brown Cotton Duck Jacket size L (4KXF7)
- REFRIGIWEAR Unisex Navy Polyester Vest size XL (0912RNAVXLG)
- RED KAP Solid Team Jacket (JT38CH RG XL)
- Condor Workwear