Shop All Drainage Mats
Condor
Black Drainage Holes Static Dissipative Floor Mat 4 ft W x 6 Ft L, 5/8 In
Mfr # 3LMD4
Zoro # G4123305
original price:
$268.86
15% off
new price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 4 ft.
- Thickness 5/8 in
- Surface Material Rubber
- Mat Surface Pattern Drainage Holes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 3LMD4
- Zoro # G4123305
- UPC # 662641899810
- Country of Origin United States
- Category Drainage Mats
Dimensions
Length | 6 ft. |
Width | 4 ft. |
Size (WxL) | 4 ft x 6 ft |
Drainage Hole Diameter | 0.687 |
Description
Static Dissipative Floor Mat, Antifatigue Material Yes, Antimicrobial No, Anti-Slip Surface Yes, Application ESD Work Stations, Color Black, Does Not Contain DMF, DOP, Heavy Metals, Ozone Depleting Substances, Silicone, Drainage Hole Shape Circle, Edge Style Beveled, For Environment Dry, ESD, Greasy, Wet, For Surface Type Greasy Surfaces, Wet Surfaces, Grounding Cord Required No, Includes Grounding Cord No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE One Way Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1014-DG_12x18 (T1-1014-DG_12x18)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1127-RA_14X10 (U5-1127-RA_14X10)
- SENSIDYNE SENSIDYNE BDX11 LOW VOLUME SAMPLING PUMP W/CHGER (BDX-II)
- DURABLE CORP 24" X 36" Tire Link Mat Tire Link Mat (108H2436)
- CONDOR Drainage Holes Static Dissipative Floor Mat 3 ft W x 5 ft L, 5/8 In (3LMD1)
- CONDOR Black with Orange Border Drainage Holes Drainage Runner 3 ft. 4" W x 10 ft. 4" L, 7/8" (34L286)
- CONDOR Black with Orange Border Drainage Holes Drainage Mat 3 ft. 4" W x 5 ft. 4" L, 7/8" (34L285)
- CONDOR Drainage Holes Static Dissipative Floor Mat 24 in W x 3 ft L, 5/8 In (3LMD2)
- CONDOR Black with Yellow Border Drainage Holes Drainage Mat 3 ft. 4" W x 4 ft. 4" L, 7/8" (34L280)
- CONDOR Black with Yellow Border Drainage Holes Drainage Mat 3 ft. 4" W x 10 ft. 4" L, 7/8" (34L282)
- WEARWELL Grit Drainage Mat 3 Ft W x 5 Ft L, 7/8 In (477)
- Condor Drainage Mats