Shop All Drainage Mats
Condor
Black Drainage Holes Antifatigue Mat 3 Ft W x 24 In L, 3/8 In
Mfr # 3LLZ8
Zoro # G4013572
Free Shipping & Returns
$99.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mat Surface Pattern Drainage Holes
- Backing Material Nitrile Rubber
- Mat Length 24 in
- Width 24 in
- Antimicrobial Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 3LLZ8
- Zoro # G4013572
- Country of Origin United States
- Category Drainage Mats
Dimensions
Mat Length | 24 in |
Width | 24 in |
Mat Width | 3 ft |
Length | 3 ft |
Drainage Hole Width | 3/8 in |
Drainage Hole Length | 3 1/4 in |
Size (WxL) | 24 in x 3 ft |
Drainage Hole Diameter | 38.000 in L x 3.250 in W |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Anti-Slip Surface Yes, Length 3 ft, Washdown Safe Yes, X-Ray Detectable No, Width 24 in, Welding Safe No, USDA Certified No, Thickness 3/8 in, Series 755 Niru(R) Versa Runner(TM), Thermally Insulating No, Surface Texture Raised Pattern, Surface Material Nitrile Rubber, Surface Design Raised Nubs, Reversible No, Number of Border Stripes 0, Number of Beveled Edges 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S AND H INDUSTRIES ALC 41424 Nylon Blast Suit Blue XXL, Nylon/Cotton (41424)
- PEAKWORKS Roofer's Fall Protection Kit, Size: Universal (V8257275)
- BRADY Floor Marking Tape, Roll, 4In W, 100 ft. L (104375)
- ARIAT Slim Adkins Straight Leg, Size 29" x "34 (10034625)
- CONDOR Drainage Holes Static Dissipative Floor Mat 24 in W x 3 ft L, 5/8 In (3LMD2)
- CONDOR Black with Orange Border Drainage Holes Drainage Mat 3 ft. 4" W x 5 ft. 4" L, 7/8" (34L285)
- CONDOR Black with Yellow Border Drainage Holes Drainage Mat 3 ft. 4" W x 10 ft. 4" L, 7/8" (34L282)
- CONDOR Black with Yellow Border Drainage Holes Drainage Mat 3 ft. 4" W x 4 ft. 4" L, 7/8" (34L280)
- CONDOR Black Drainage Holes Static Dissipative Floor Mat 4 ft W x 6 Ft L, 5/8 In (3LMD4)
- CONDOR Black with Orange Border Drainage Holes Drainage Runner 3 ft. 4" W x 10 ft. 4" L, 7/8" (34L286)
- M A MATTING Comfort Flow Mat, Black 2' x 3' (420123900)
- Condor Drainage Mats