Shop All Chemical, Gas & Hazardous Material Signs
Condor
Biohazard Sign, 7 in H, 5 in W, Vinyl, Vertical Rectangle, English, 447W17
Mfr # 447W17
Zoro # G5289002
product price: $2.85
/ea
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Biohazard
- Legend No Food Or Drink To Be Stored In This Refrigerator
- Width 5 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 447W17
- Zoro # G5289002
- UPC # 00194484000226
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 5 in |
Height | 7 in |
Depth | 1/250 in |
Description
Biohazard Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Biohazard No Food Or Drink To Be Stored In This Refrigerator, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VNM SIGNMAKER Label Tape, White, Labels/Roll: Continuous (VNMWT-3254)
- MCR SAFETY MCR Safety Cut Pro 13 Gauge Hypermax Shell PU Coated Gloves (92743PU-XL)
- BDG Goatskin Driver w/ Backhand Protection, Size XL (20-1-1870-XL)
- JACKSON SAFETY Hard Hat Sun Shades (14461)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 471L85 (471L85)
- CONDOR Safety Sign, 10 in H, 7 in W, Vinyl, Horizontal Rectangle, English, Spanish, 470G21 (470G21)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 471N05 (471N05)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 471N34 (471N34)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 470R28 (470R28)
- CONDOR Biohazard Sign, 10 in H, 7 in W, Polyethylene, Horizontal Rectangle, English, 447W50 (447W50)
- JJ KELLER Empty Sign, 10" x 7", Plastic (8001213)
- Condor Signs