Shop All Facility Signs
This Product is Discontinued
Condor
Biohazard Sign, 7" Height, 10" Width, Aluminum, English (Discontinued)
Mfr # 34GH07
Zoro # G9802834
This Product is Discontinued
Key Features
- Header No Header
- Legend Biohazard
- Width 10"
- Height 7"
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 34GH07
- Zoro # G9802834
- UPC # 190735070741
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | Biohazard Sign |
Header | No Header |
Legend | Biohazard |
Sign Material | Aluminum |
Printed Language | English |
Sign Background Color | Black, Orange |
Glow-in-the-Dark | No |
UV Resistant | Yes |
ANSI Compliant | Yes |
Double-Sided | No |
Sign Legend Color | Black |
OSHA Compliant | Yes |
Legend Style | Symbol and Text |
Standards | OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006 |
Sign Legend Text Color | Black |
Description
Biohazard Sign, Sign Subject Matter Biohazard, Height 7 in, Width 10 in, Sign Material Aluminum, Header No Header, Legend Biohazard, Printed Language English
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.