Shop All Coveralls & Overalls
Condor
Bib Ovrlls, Dsrt Snd Brwn, Size52 to 54x31
Mfr # 1FBC2
Zoro # G0095961
$51.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color Brown
- Material Nylon
- Inseam 31 in
- Closure Type Buttons
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 1FBC2
- Zoro # G0095961
- UPC # 190735050873
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Size | 3XL |
Fits Waist Size | 52 to 54 in |
Details
Item | Bib Overalls |
Color | Brown |
Material | Nylon |
Inseam | 31 in |
Closure Type | Buttons |
Insulated | Yes |
Gender | Men's |
Waterproof | Water Repellant |
Hammer Loop | No |
Lining Material | Cotton |
Number of Outside Pockets | 4 |
Shop By | Closeouts |
Includes Hammer Loop | No |
Water-Resistant | Yes |
Description
Bib Overalls, Gender Men's, Material Nylon, Number of Outside Pockets 4, Lining Material Cotton, Color Brown, Inseam 31 in, Size 3XL, Includes Hammer Loop No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC AED Automated External Defibrillator Inspection Record Tag, Pk25 (RPT43G)
- EPSON Printable Magnetic Label Cartridge (212MTBBPX-4.9)
- HEXARMOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, XL, 1 PR (1073-XL (10))
- RED KAP Mens Charcoal Industrial Short (PT26CH 46 10)
- CONDOR Bib Ovrlls, Dsrt Snd Brwn, Size34 to 37x30 (1H180)
- CONDOR Coverall, Chest 59In., Navy (2KTH1)
- CONDOR Coverall, Chest 48In., Navy (2KTG6)
- CARHARTT Bib Overalls, 34" Waist Sz, 34" Inseam, Blk (102776-001-34x34)
- ANSELL 4XL, Red, Adjustable Buckle (66-662)
- PROPPER Coverall, Chest 43 to 44In., Freedom Green (F51154638844R)
- TOUGH DUCK Insulated Coverall NY L (712111)
- Condor Workwear and Protective Clothing