Shop All Coveralls & Overalls
Condor
Bib Ovrlls, Dsrt Snd Brwn, Size40 to 42x30
Mfr # 1H179
Zoro # G0095986
$51.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Brown
- Material Nylon
- Inseam 30 in
- Closure Type Buttons
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 1H179
- Zoro # G0095986
- UPC # 190735051160
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Size | XL |
Fits Waist Size | 40 to 42 in |
Details
Item | Bib Overalls |
Color | Brown |
Material | Nylon |
Inseam | 30 in |
Closure Type | Buttons |
Insulated | Yes |
Gender | Men's |
Hammer Loop | Yes |
Lining Material | Cotton |
Number of Outside Pockets | 4 |
Shop By | Closeouts |
Includes Hammer Loop | Yes |
Includes | 3 Compartment Chest Pocket, 2 Waist and 2 Back Pockets, Hammer Loop and Leg Tool Pockets, Reinforced Double Knees |
Description
Bib Overalls, Gender Men's, Material Nylon, Number of Outside Pockets 4, Lining Material Cotton, Color Brown, Inseam 30 in, Size XL, Includes Hammer Loop Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Coated Gloves, 9, PR (S1DC-05-009)
- VIKING Size 14 Unisex Steel Rubber Boot, Black/Yellow (VW42-14)
- MCR SAFETY Coated Gloves, Finished, Knit, M/8, PR (92724M)
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Natural Rubber Latex, M, 1 PR (29JV92)
- CONDOR Coverall, Chest 48In., Navy (2KTG6)
- CONDOR Coverall, Chest 59In., Navy (2KTH1)
- CONDOR Bib Ovrlls, Dsrt Snd Brwn, Size34 to 37x30 (1H180)
- CARHARTT Bib Overalls, 30" Waist Sz, 32" Inseam, Blk (102776-001-30x32)
- BERNE Coverall, Deluxe, Insulated, Twill, 6XL, Reg (I414)
- BERNE Bib, Overall, Orig, Washed, Insulated, L, Reg (B377)
- BERNE Youth Insulated Softstone Bib Coverall, Brown Duck - Large (BI38BDR440)
- Condor Workwear and Protective Clothing