Shop All Aprons
Condor
Bib Apron, Yellow, 45 In. L
Mfr # 1N872
Zoro # G0473313
product price: $17.09
/ea
$17.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Nylon/PVC
- Length 45 in
- Width 35 in
- Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 45 in |
Width | 35 in |
Size | Universal |
Overall Length | 45 in |
Length Type | Knee |
Named Size | Universal |
Description
Bib Apron, Anti-Static No, Apron Material PVC, Apron Type Bib, Back Style Open, Breakaway No, Color Yellow, Cuff Style Not Applicable, FDA Compliant No, Grommet Material Metal, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Length Type Knee, Liquid Dispersal Type Splash, Spray, Named Size Universal, Neck Closure Type Adjustable Strap, Overall Length 45 in, Overall Width 35 in, Packaging Individually Packaged, Seam Style Serged, Secondary Flame Resistance No, Series Condor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE Quilted Bomber Jacket, Lime, Small (8377)
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Black, 11 in, Class 10 1/2, Size 10, 1 Pair (GK011B/10H)
- KLEIN TOOLS Full Brim Hard Hat with Lamp, Type 1, Class E (60406RL)
- NEESE Workwear 7 oz Indura FR Coverall-KH-L (VI7CAKH-L)
- CONDOR Chemical Resistant Bib Apron, PVC, Heavy Duty, 8 mil, 45 in Length, Universal Size, 12 Pack (1N866)
- CONDOR Smock Apron, Yellow, XL, 46-1/2 In. Long (11J844)
- CONDOR Chemical Resistant Bib Apron, PVC, 18 mil Thick, 50 in L, Blue, Universal Size (3BU46)
- CONDOR Sleeves, 18In. L, PVC, Green, PR (3XE80)
- CONDOR Shop Apron, Denim Material with Serged Seams, Fabric Weight 12 oz, 3 Pockets, 36 in Length, Blue (1N874)
- CONDOR Bib Apron, Green, 45 In. L (3XE79)
- SAN JAMAR Dishwashing Apron, Vinyl, Blue, 8mm (614DVA-BL)
- Condor Workwear