Shop All Aprons
Condor
Bib Apron, Green, 45 In. L
Mfr # 3XE79
Zoro # G2747927
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material PVC/Polyester
- Length 48 in
- Width 35 in
- Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 48 in |
Width | 35 in |
Size | Universal |
Length Type | Shin |
Overall Length | 48 in |
Named Size | Universal |
Description
Bib Apron, Anti-Static No, Apron Material PVC, Apron Type Bib, Back Style Open, Breakaway No, Color Green, Cuff Style Not Applicable, FDA Compliant No, Grommet Material Metal, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Length Type Shin, Liquid Dispersal Type Splash, Spray, Named Size Universal, Neck Closure Type Adjustable Strap, Overall Length 48 in, Overall Width 35 in, Packaging Individually Packaged, Seam Style Seamless, Secondary Flame Resistance No, Series Condor
Restrictions
- WARNING: This product can expose you to chemicals including Azobenzene, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Expandable Floor Dam, 24 to 40 In. (6DMY1)
- ALLEGRO INDUSTRIES Respirator Lens (9901-09L)
- MINTIE TECHNOLOGIES Ring Filter, Polyester, PAB 1000, PK24 (PABFR1K)
- SIGNMISSION 18 in Height, 0.12 in Width, Aluminum, 12" x 18", A-1218 Keep Off Grass - KOG (A-1218 Keep Off Grass - KOG)
- CONDOR Denim Sleeve, 20 oz, 18 In, PR (3XE81)
- CONDOR Chemical Resistant Bib Apron, PVC, Heavy Duty, 8 mil, 45 in Length, Universal Size, 12 Pack (1N866)
- CONDOR Bib Apron, Black, 45 In. L (4T295)
- CONDOR Bib Apron, Yellow, 45 In. L (1N872)
- CONDOR Chemical Resistant Bib Apron, PVC, 18 mil Thick, 50 in L, Blue, Universal Size (3BU46)
- CONDOR Sleeves, 18In. L, PVC, Green, PR (3XE80)
- MAGID 6 Mil 35 x 45 Vinyl Apron (VAB45)
- Condor Aprons