Shop All Aprons
Condor
Bib Apron, Black, 45 In. L
Mfr # 4T295
Zoro # G2277606
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyester/SBR Rubber
- Length 45 in
- Width 35 in
- Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 45 in |
Width | 35 in |
Size | Universal |
Overall Length | 45 in |
Length Type | Knee |
Named Size | Universal |
Description
Bib Apron, Anti-Static No, Apron Material SBR, Apron Type Bib, Back Style Open, Breakaway No, Color Black, Cuff Style Not Applicable, FDA Compliant No, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Length Type Knee, Liquid Dispersal Type Splash, Spray, Named Size Universal, Neck Closure Type Tie, Overall Length 45 in, Overall Width 35 in, Packaging Individually Packaged, Seam Style Serged, Secondary Flame Resistance No, Series Condor, Sleeve Length Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Exit Fixture, Black with Green (EXG LED B EL M6)
- HOTHANDS Foot Warmer, 7-3/4 in. x 2-3/4 in., PR (HFINSPDQ)
- HY-KO Private Property Keep Out Sign 6" x 14", 5PK (A23006)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class G, Pinlock (4-Point) (454623)
- CONDOR Chemical Resistant Bib Apron, PVC, 18 mil Thick, 50 in L, Blue, Universal Size (3BU46)
- CONDOR Chemical Resistant Bib Apron, SBR Rubber, 16 mil Thick, 45 in L, Black, Universal Size (4T299)
- CONDOR Bib Apron, Black, 45 In. L (4T296)
- CONDOR Sleeves, 18In. L, PVC, Green, PR (3XE80)
- CONDOR Chemical Resistant Bib Apron, PVC, Heavy Duty, 8 mil, 45 in Length, Universal Size, 12 Pack (1N866)
- CONDOR Smock Apron, Yellow, XL, 46-1/2 In. Long (11J844)
- FAME FABRICS Cobbler, Unisex, F12, Charcoal (83462)
- Condor Workwear