Shop All Back Braces
Condor
Belt, Lifting, M, Black
Mfr # 6T563
Zoro # G0026467
original price:
$27.55
10% off
new price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyester
- Width 8 in
- Back Support Size M
- Closure Type Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 6T563
- Zoro # G0026467
- UPC # 190735108147
- Country of Origin China
- Category Back Braces
Dimensions
Width | 8 in |
Back Support Size | M |
Fits Waist Size | 30 in to 34 in |
Size | M |
Waist Size - Minimum | 30 in |
Waist Size - Maximum | 34 in |
Support Height | 8 in |
Suspender Length | 44 1/2 in |
Details
Item | Back Support with Stay |
Color | Black |
Material | Polyester |
Closure Type | Hook-and-Loop |
Suspenders | 1-1/2 in Detachable Knit Elastic |
Closure | Double Hook-and-Loop |
Latex Content | Contains Latex |
Includes Suspenders | Includes Suspenders |
Suspender Attachment | Detachable |
Features | 4 Support Stays |
Gender | Unisex |
Description
Back Support with Stay, Color Black, Material Polyester, Size M, Waist Size - Minimum 30 in, Waist Size - Maximum 34 in, Support Height 8 in, Closure Double Hook-and-Loop, Includes Suspenders Includes Suspenders, Suspender Attachment Detachable, Features 4 Support Stays, Suspender Length 44 1/2 in, Latex Content Contains Latex, Gender Unisex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- N-FERNO BY ERGODYNE Winter Liner, Shoulder, Banox FR3-Cott/Flc (6862)
- GLACIER GLOVE Kenai Extra Large (016BK XL BLK)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, 2XL Size, Gauntlet, Red, PR (INDI-CCP-06-XXL)
- URREA Lineman Belt, 2 D-Rings, Size 44 (USC01G)
- CONDOR Back Support, Black, 6 In. Wide, Nylon, 2XL (3RUX1)
- CONDOR Belt, Lifting, S, Black (6T562)
- CONDOR Belt, Lifting, L, Black (5T541)
- CONDOR Back Support, M (1UM60)
- CONDOR Back Support, With Suspender, M (3RUZ5)
- CONDOR Back Support, Black, 6 In. Wide, Nylon, 2XL (3RUY2)
- 2W INTERNATIONAL Elastic Back Support Belt, 3X-Large, Black (BSB3400 3XL)
- Condor Ergonomics