Shop All Back Braces
Condor
Belt, Lifting, M, Black
Mfr # 5T540
Zoro # G0026415
product price: $31.25
/ea
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyester
- Width 8 in
- Closure Type Hook-and-Loop
- Suspenders 1-1/2 in Woven Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 5T540
- Zoro # G0026415
- UPC # 190735105603
- Country of Origin China
- Category Back Braces
Dimensions
Width | 8 in |
Back Support Size | M |
Fits Waist Size | 30 in to 34 in |
Size | M |
Waist Size - Maximum | 34 in |
Suspender Length | 44 1/2 in |
Waist Size - Minimum | 30 in |
Support Height | 8 in |
Details
Item | Back Support with Stay |
Color | Black |
Material | Polyester |
Closure Type | Hook-and-Loop |
Suspenders | 1-1/2 in Woven Elastic |
Closure | Double Hook-and-Loop |
Latex Content | Contains Latex |
Gender | Unisex |
Includes Suspenders | Includes Suspenders |
Features | 4 Support Stays |
Suspender Attachment | Detachable |
Description
Back Support with Stay, Color Black, Material Polyester, Size M, Waist Size - Minimum 30 in, Waist Size - Maximum 34 in, Support Height 8 in, Closure Double Hook-and-Loop, Includes Suspenders Includes Suspenders, Suspender Attachment Detachable, Features 4 Support Stays, Suspender Length 44 1/2 in, Latex Content Contains Latex, Gender Unisex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Orange Apron Chainsaw Safety Chaps, Size 32 (564132-32)
- 3M E-A-R TaperFit 2 Disposable Foam Ear Plugs, Bullet Shape, 32 dB, Yellow, 200 PK (312-1224)
- ACCUFORM Non Regulated Waste Label, 6 In. H, PK25 (MHZW14EVP)
- BRADY Equipment Label, 3-1/2 In. H, PK5, 86130 (86130)
- CONDOR Belt, Lifting, S, Black (5T539)
- CONDOR Back Support, With Suspender, 2XL (3RVA3)
- CONDOR Back Support, Elastic, S, Black (3RVA6)
- CONDOR Back Support, Elastic Knit, Hook-and-Loop, Black, Size Large (3RVA4)
- CONDOR Belt, Lifting, M, Black (6T563)
- CONDOR Back Support, Black, 6 In. Wide, Nylon, XL (3RUW9)
- CONDOR Belt, Lifting, Universal (1UM53)
- Condor Back Braces