Shop All Hairnets, Beardnets & Bouffants
Condor
Beard Cover Dispenser, Acrylic, Clear
Mfr # 30ZE59
Zoro # G8566844
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acrylic
- Color Clear
- Height 15 1/2 in
- Width 12 in
- Depth 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 30ZE59
- Zoro # G8566844
- UPC # 190735066775
- Country of Origin China
- Category Hairnets, Beardnets & Bouffants
Dimensions
Height | 15 1/2 in |
Width | 12 in |
Depth | 8 in |
Dimensions | 15 1/2 in H x 12 in W x 8 in D |
Overall Depth | 8 in |
Overall Width | 12 in |
Overall Height | 15 1/2 in |
Details
Item | Beard Cover Dispenser |
Material | Acrylic |
Color | Clear |
Wall Mounting | Yes |
For Use With | Beard Nets, Boot Covers, Hairnets, Shoe Covers |
Includes | Beard Covers Legend |
Dispenser Style | Tray |
Dispenser Layout | 1 Compartment |
Dispenser Features | Freestanding Base, Message, Tray |
Dispenser Contains | Beard Covers |
Mounting Location | Countertop, Floor, Table, Wall |
Message | Beard Cover |
Dispensing Method | Hinged Top |
Number of Compartments | 1 |
Dispenser Type | Hinged Top with Printed Message |
Printed Text | Beard Covers |
Products Dispensed | Beard Nets (Bulk) |
Description
Beard Cover Dispenser, Color Clear, Dispenser Capacity Not Applicable, Dispenser Features Freestanding Base, Message, Tray, Dispenser Layout 1 Compartment, Dispenser Style Tray, Dispensing Method Hinged Top, Includes Beard Covers Legend, Material Acrylic, Mounting Location Table, Wall, Number of Compartments 1, Overall Depth 8 in, Overall Height 15 1/2 in, Overall Width 12 in, Printed Text Beard Covers, Products Dispensed Beard Nets (Bulk)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, 7" Height, Aluminum, Alarm Signal Indicates Refrigerant Leak Sign, Landscape (OS-NS-A-710-L-10075)
- GUARDIAN EQUIPMENT Eye/face Wash/shower Sfty Stn (G1909P)
- ZORO SELECT Label, White, Thermal Transfer Paper, PK4, Width: 4" (22D091)
- WHIZARD Cut Resistant Gloves, 5 Cut Level, Uncoated, XS, 1 PR (333019)
- CONDOR Bouffant Cap, PP, 28 In, Blue, PK1000 (23KX28)
- CONDOR Bouffant Cap, Blue, Universal, PK100 (3EZD2)
- CONDOR Hairnet, White, Nylon PK100 (29JW44)
- CONDOR Koronets, White, Polyamide PK100 (29JW61)
- CONDOR Hairnet, Nylon, 18 In, White, PK1000 (23KX30)
- CONDOR Beard Net Cover, Polyester, White, Size Universal, 100 Per Bag (1TTV5)
- KEYSTONE SAFETY Lightweight Polypropylene Bouffant Cap, 100% Latex Free, Blue, 24", 100/Bag, 10 Bags/Case (110NWI-10-24-BLUE)
- Condor Disposable Clothing