Shop All Anchorage Connectors
Condor
Beam Anchor, Aluminum/Steel, 425 lb.
Mfr # 7530
Zoro # G9974693
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Material Aluminum, Steel
- Tensile Strength 5,000 lb
- Weight Capacity 425 lb
- Length 18 in
- Includes Clamping Jaw Slider Pads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 7530
- Zoro # G9974693
- Country of Origin Taiwan, Province of China
- Category Anchorage Connectors
Dimensions
Length | 18 in |
Fits Beam Size | 13 in |
Width | 1 1/2 in |
Depth | 3 in |
For Min. Flange Width | 3 in |
For Max. Flange Width | 14 in |
For Flange Width Range | 3 in to 14 in |
Ring Diameter | 3 in |
For Maximum Flange Width | 14 in |
For Minimum Flange Width | 3 in |
Description
Beam Anchor, Length 18 in, For Maximum Rail Weight Not Applicable, For Minimum Rail Head Width Not Applicable, Workers per System 1, For Maximum Rail Head Width Not Applicable, Depth 3 in, Attachment Point Pivot D-Ring, Anchor Material Aluminum, Steel, Anchor Installation Reusable, Mounting Orientation Horizontal, Anchorage End Connection Clamp, Beam Clamp Style Sliding, ANSI Standards Met ANSI Z359.18-2017, For Maximum Flange Width 14 in, For Minimum Flange Width 3 in, Weight Capacity 425 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Women's Originals Ankle Boot (OAW8DOT M 090)
- SKECHERS Work Shoes, 7, M, Black, Alloy, Womens, PR (76553 BKPK SZ 7)
- TECHNICHE L/XL Cooling Vest, Lime (6538 L/XL)
- NMC Corrosive Ghs Label, Pk5 (GHS203AP)
- CONDOR D-Ring Plate Anchor, 4 in. L (G7435H)
- CONDOR D-Ring Plate Anchor, Plated Alloy Steel (35KU72)
- CONDOR D-Ring Bolt Anchor, 425 lb. (30HG83)
- CONDOR Anchor Sling, 10 ft. (30HG93)
- CONDOR Anchor Sling, 8 ft. (30HG92)
- CONDOR Roof Anchor, Black, 25 in. L (G7493A)
- HONEYWELL MILLER Permanent Roof Anchor, 18 In. L (RA40/)
- Condor Fall Protection