Shop All Floor Signs
Condor
Barricade Floor Sign, 45 in H, 32 in W, Corrugated Plastic, English, 487C82
Mfr # 487C82
Zoro # G9232971
product price: $32.85
/ea
$32.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 32 in
- Height 45 in
- Sign Material Corrugated Plastic
- Printed Language English
- Sign Background Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 487C82
- Zoro # G9232971
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 32 in |
Height | 45 in |
Depth | 1/4 in |
Description
Barricade, Number of Printed Sides 3, Printed Language English, Sign Header Caution, Sign Legend Wet Floor, Mirror Print No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 8 FOREMAN SLIP-0N CT, WOMENS PR (A7165-8M)
- HEXARMOR Eyewear Cleaning Station, Anti-Scratch, PK (14-10032)
- SAFETY TECHNOLOGY INTERNATIONAL Alarm Mini Controller (STI-SA5000-R)
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/Beige, S, PR (484T53)
- CONDOR Safety Sign, 12 in H, 4 in W, Plastic, Arrow, English, HWB778T1204 (HWB778T1204)
- CONDOR Anti-Slip Tread, Blk/Ylw, 6inx2ft, PK24, GRAN5058 (GRAN5058)
- CONDOR Caution Marking Tape, Roll, 3In W, 60 ft. L (58255)
- CONDOR Anti-Slip Tape, Black/Yellow, 3in x 60 ft. (GRAN13520)
- CONDOR Safety Sign, 12 in H, 4 in W, Plastic, Arrow, English, HWB776T1204 (HWB776T1204)
- SIGNMISSION Severe Weather 16in Non-Slip Floor Marker, 16" x 16", FD-2-C-16-99893 (FD-2-C-16-99893)
- STRANCO Floor Sign, 6 in H, 24 in W, Vinyl, Horizontal Rectangle, English, FS-624-902 (FS-624-902)
- Condor Signs