Shop All Valve Lockout Devices
Condor
Ball Valve Lockout, 3/8 in. to 1-1/4 in.
Mfr # 48KV24
Zoro # G3708236
original price:
$18.25
10% off
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Handle Size Up to 0.675"W x 1/4" Thickness
- Maximum Number of Padlocks 1
- For Maximum Padlock Shackle Diameter 9/32 in
- Lockout Material Plastic
- Lockout Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 48KV24
- Zoro # G3708236
- UPC # 190735096581
- Country of Origin China
- Category Valve Lockout Devices
Dimensions
Fits Handle Size | Up to 0.675"W x 1/4" Thickness |
For Maximum Padlock Shackle Diameter | 9/32 in |
Fits Pipe Size | 3/8 in to 1 1/4 in |
For Minimum Pipe Size | 3/8 in |
For Maximum Pipe Size | 1 1/4 in |
Overall Width | 3.13 in |
Overall Height | 4.5 in |
Overall Length | 4.5 in |
For Maximum Handle Width | 0.63 in |
Details
Item | Ball Valve Lockout |
Maximum Number of Padlocks | 1 |
Lockout Material | Plastic |
Lockout Color | Red |
For Use With | Ball Valves |
Valve Lockout Type | Clamp On |
Standards | OSHA 1910.147 |
Temp. Range | -20 Degrees to 180 Degrees F |
Includes | Danger Locked Out Label |
Legend | Danger Locked Out |
For Maximum Handle Thickness | 1/4 in |
Minimum Temperature | -20 Degrees F |
Maximum Temperature | 180 Degrees F |
Description
Ball Valve Lockout, Ball Valve Lockout Type Clamp On, For Maximum Handle Thickness 1/4 in, For Maximum Handle Width 0.63 in, For Maximum Padlock Shackle Diameter 9/32 in, For Maximum Pipe Size 1 1/4 in, For Minimum Pipe Size 3/8 in, Maximum Number of Padlocks 1, Includes Danger Locked Out Label, Legend Danger Locked Out, Lockout Color Red, Lockout Material Plastic, Maximum Temperature 180 Degrees F, Minimum Temperature -20 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Inlet Adapter, PK3 (AP400-009)
- 5.11 Maverick Assaulters Belt, Black, L (59569)
- TINGLEY Rubber Boots, Unisex, PVC, Plain Toe, PR (31168)
- DEWALT DEWALT DPG740 Fleece Mild Condition Cold Weather Work Glove (DPG740L)
- CONDOR Ball Valve Lockout, Red, 2-45/64" H (437R17)
- CONDOR Gate Valve Lockout, 1 in. to 2-1/2 in. (48KV21)
- CONDOR Gate Valve Lockout, Red, Polypropylene (437R43)
- CONDOR Gate Valve Lockout, 2-1/2 in. to 5 in. (48KV22)
- CONDOR Gate Valve Lockout, Yellow, Polypropylene (437R51)
- CONDOR Ball Valve Lockout, 1-1/2 in. to 2 in. (48KV25)
- BRADY Ball Valve Lockout, Grn, 1/2 to 2-1/2 In. (BS07A-GN)
- Condor Valve Lockout Devices