Shop All Valve Lockout Devices
Condor
Ball Valve Lockout, 1-1/2 in. to 2 in.
Mfr # 48KV25
Zoro # G3708227
product price: $29.25
/ea
$29.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Handle Size Up to 1-1/2"W x 1/2" Thickness
- Maximum Number of Padlocks 1
- For Maximum Padlock Shackle Diameter 9/32 in
- Lockout Material Plastic
- Lockout Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 48KV25
- Zoro # G3708227
- UPC # 190735096598
- Country of Origin China
- Category Valve Lockout Devices
Dimensions
Fits Handle Size | Up to 1-1/2"W x 1/2" Thickness |
For Maximum Padlock Shackle Diameter | 9/32 in |
Fits Pipe Size | 1 1/2 in to 2 in |
For Minimum Pipe Size | 1 1/2 in |
For Maximum Pipe Size | 2 in |
For Maximum Handle Width | 1 1/2 in |
Overall Width | 4 1/2 in |
Overall Length | 5 5/8 in |
Overall Height | 5.63 in |
Details
Item | Ball Valve Lockout |
Maximum Number of Padlocks | 1 |
Lockout Material | Plastic |
Lockout Color | Red |
For Use With | Ball Valves |
Valve Lockout Type | Clamp On |
Temp. Range | -20 Degrees to 180 Degrees F |
Standards | OSHA 1910.147 |
Legend | Danger Locked Out |
Includes | Danger Locked Out Label |
Maximum Temperature | 180 Degrees F |
For Maximum Handle Thickness | 1/2 in |
Resistance Properties | Abrasion Resistant, Crack Resistant |
Minimum Temperature | -20 Degrees F |
Description
Ball Valve Lockout, Ball Valve Lockout Type Clamp On, For Maximum Handle Thickness 1/2 in, For Maximum Handle Width 1.5 in, For Maximum Padlock Shackle Diameter 9/32 in, For Maximum Pipe Size 2 in, For Minimum Pipe Size 1 1/2 in, Maximum Number of Padlocks 1, Includes Danger Locked Out Label, Legend Danger Locked Out, Lockout Color Red, Lockout Material Plastic, Maximum Temperature 180 Degrees F, Minimum Temperature -20 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVCO Tool Handz+ Mchncs Glv Blk Lrg, Large (99PLUS-BLACK-LARGE)
- CONDOR Safety Sign, 10" H, 14 in W, Horizontal Rectangle, English, 474X48 (474X48)
- 2W INTERNATIONAL Yellow Heavy Weight Rain Coat, Medium (7040-CD M)
- DURABLE CORP 2' X 3' Black Anti-Fatigue Mat (442S23BK)
- CONDOR Ball Valve Lockout, Red, 4-5/64" H (437R15)
- CONDOR Ball Valve Lockout, 3/8 in. to 1-1/4 in. (48KV24)
- CONDOR Gate Valve Lockout, Blue, Polypropylene (437R48)
- CONDOR Gate Valve Lockout, Yellow, Polypropylene (437R51)
- CONDOR Valve Lockout Kit, Red, Polypropylene (437R47)
- CONDOR Ball Valve Lockout, Red, 4-29/64" H (437R16)
- ZORO SELECT Ball Valve Lockout, 5 Max. Padlocks (45MZ62)
- Condor Lockout Tagout