Condor

Bakers Pad, White, Terry Cloth


product price: $3.25
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color White
  • Material Terry
  • Max. Temp. 450 Degrees F
  • Size Universal
  • Length 11 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size Universal
Length 11 in

Details

Item Pan Grabber
Color White
Material Terry
Max. Temp. 450 Degrees F
Application Pans, Trays, Instruments and Ovens
Lining Unlined
Cuff Elastic Strap
Product Type Pan Grabber
Maximum Temperature 450 Degrees F

Description

Pan Grabber, Product Type Pan Grabber, Color White, Material Terry, Maximum Temperature 450 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.