Shop All Back Braces
Condor
Back Support, With Suspender, XL
Mfr # 3RVA1
Zoro # G3831712
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyester
- Width 8 1/2 in
- Back Support Size XL
- Closure Type Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 3RVA1
- Zoro # G3831712
- UPC # 190735091296
- Country of Origin China
- Category Back Braces
Dimensions
Width | 8 1/2 in |
Back Support Size | XL |
Fits Waist Size | 38 in to 42 in |
Size | XL |
Suspender Length | 44 1/2 in |
Waist Size - Maximum | 42 in |
Waist Size - Minimum | 38 in |
Support Height | 8 1/2 in |
Details
Item | Back Support with Stay |
Color | Black |
Material | Polyester |
Closure Type | Hook-and-Loop |
Suspenders | 1-1/2 in Detachable Knit Elastic |
Closure | Double Hook-and-Loop |
Features | 4 Support Stays |
Latex Content | Contains Latex |
Gender | Unisex |
Suspender Attachment | Detachable |
Includes Suspenders | Includes Suspenders |
Description
Back Support with Stay, Color Black, Material Polyester, Size XL, Waist Size - Minimum 38 in, Waist Size - Maximum 42 in, Support Height 8 1/2 in, Closure Double Hook-and-Loop, Includes Suspenders Includes Suspenders, Suspender Attachment Detachable, Features 4 Support Stays, Suspender Length 44 1/2 in, Latex Content Contains Latex, Gender Unisex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER SAFETY DSG-BNS-01, Nitrile Disposable Gloves, 4 Mil Palm, Nitrile, Powder-Free, XL, 100 PK, Black (DSG-BNS-01-XL)
- SIGNMISSION Sign, 7" H, 10" W, Plastic, Hazardous Waste Satellite AccumulatiArea Sign, Lndscp, L-13335 (OS-NS-P-710-L-13335)
- JONARD TOOLS Fiber Scraps Disposal Can (FDC-66)
- M A MATTING Hog Heaven III Comfort Modular Tiles 18", Black with Striped Border 18" x 21.75", Side (447104100)
- CONDOR Back Support, Black, 6 In. Wide, Nylon, XL (3RUY1)
- CONDOR Back Support, 2XL (1EC66)
- CONDOR Back Support, With Suspender, S (3RUZ9)
- CONDOR Back Support, S, Black (6T558)
- CONDOR Back Support, S, Black (1M702)
- CONDOR Back Support, Premium With Suspender, XL (3RVD1)
- IMPACTO Back Tracker Glove, Padded Back, L, PR (NS2820040)
- Condor Ergonomics