Shop All Back Braces
Condor
Back Support, With Suspender, S
Mfr # 3RUZ9
Zoro # G4638261
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyester
- Width 7 3/4 in
- Back Support Size S
- Closure Type Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 3RUZ9
- Zoro # G4638261
- UPC # 190735091289
- Country of Origin China
- Category Back Braces
Dimensions
Width | 7 3/4 in |
Back Support Size | S |
Fits Waist Size | 25 in to 30 in |
Size | S |
Waist Size - Maximum | 30 in |
Waist Size - Minimum | 25 in |
Support Height | 7 3/4 in |
Suspender Length | 43 1/2 in |
Details
Item | Back Support with Stay |
Color | Black |
Material | Polyester |
Closure Type | Hook-and-Loop |
Suspenders | 1-1/2 in Detachable Knit Elastic |
Closure | Double Hook-and-Loop |
Gender | Unisex |
Suspender Attachment | Detachable |
Features | 4 Support Stays |
Latex Content | Contains Latex |
Includes Suspenders | Includes Suspenders |
Description
Back Support with Stay, Color Black, Material Polyester, Size S, Waist Size - Minimum 25 in, Waist Size - Maximum 30 in, Support Height 7 3/4 in, Closure Double Hook-and-Loop, Includes Suspenders Includes Suspenders, Suspender Attachment Detachable, Features 4 Support Stays, Suspender Length 43 1/2 in, Latex Content Contains Latex, Gender Unisex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Glasses, Clear Anti-Scratch (1VW24)
- BRADY Conduit and Voltage Sign and Labels, PK25 (152315)
- BRADY Thermal Transfer Label, White, Labels/Roll: 3000 (THT-152-499-3)
- WATERPIK SHOWRHD 3.5"" DRENCH 1.8G (JP-150E)
- CONDOR Back Support, With Suspender, 2XL (3RVA3)
- CONDOR Back Support, Premium, 2XL (3RVC6)
- CONDOR Back Support, Premium, L (3RVC2)
- CONDOR Belt, Lifting, S, Black (5T539)
- CONDOR Belt, Lifting, Xxl, Black (5T543)
- CONDOR Back Support, Black, 6 In. Wide, Nylon, 2XL (3RUY2)
- ELITE WEAR Back Support Belt, Black, Size: Small (BB800BK (S))
- Condor Ergonomics