Shop All Back Braces
Condor
Back Support with Suspender, L
Mfr # 3RUZ7
Zoro # G3831703
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyester
- Width 8 1/4 in
- Back Support Size L
- Closure Type Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 3RUZ7
- Zoro # G3831703
- UPC # 190735091265
- Country of Origin China
- Category Back Braces
Dimensions
Width | 8 1/4 in |
Back Support Size | L |
Fits Waist Size | 34 in to 38 in |
Size | L |
Waist Size - Maximum | 38 in |
Support Height | 8 1/4 in |
Waist Size - Minimum | 34 in |
Suspender Length | 44 1/2 in |
Details
Item | Back Support with Stay |
Color | Black |
Material | Polyester |
Closure Type | Hook-and-Loop |
Suspenders | 1-1/2 in Detachable Knit Elastic |
Closure | Double Hook-and-Loop |
Features | 4 Support Stays |
Includes Suspenders | Includes Suspenders |
Latex Content | Contains Latex |
Gender | Unisex |
Suspender Attachment | Detachable |
Description
Back Support with Stay, Color Black, Material Polyester, Size L, Waist Size - Minimum 34 in, Waist Size - Maximum 38 in, Support Height 8 1/4 in, Closure Double Hook-and-Loop, Includes Suspenders Includes Suspenders, Suspender Attachment Detachable, Features 4 Support Stays, Suspender Length 44 1/2 in, Latex Content Contains Latex, Gender Unisex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO BOOTS MUCKMASTR BLK 12M (MMH-500A-BL-120)
- MCR SAFETY High Visibility Vest, 4XL Size, Unisex (WCCL2MLSZX4)
- DUPONT Collared Disposable Coveralls, 6XL, 25 PK, White, Microporous Film Laminate, Zipper (NB120SWH6X002500)
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, Nylon Back, PR (KC1SNW2-06-XXL)
- CONDOR Back Support, Xl (1UM62)
- CONDOR Belt, Lifting, Xl, Black (5T542)
- CONDOR Back Support, Black, 6 In. Wide, Nylon, XL (3RUY1)
- CONDOR Back Support, Xl, Black (1M708)
- CONDOR Back Support, L, Black (1M706)
- CONDOR Back Support, With Suspender, XL (3RVA1)
- PROFLEX BY ERGODYNE Back Support, Elastic, XS (1650)
- Condor Back Braces