Shop All Back Braces
Condor
Back Support, With Suspender, L
Mfr # 3RUZ4
Zoro # G3831816
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Elastic
- Width 9 3/8 in
- Closure Type Double Hook-and-Loop
- Suspenders 1-1/2 in Detachable Knit Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 3RUZ4
- Zoro # G3831816
- UPC # 190735091234
- Country of Origin China
- Category Back Braces
Dimensions
Width | 9 3/8 in |
Back Support Size | L |
Fits Waist Size | 35 in to 40 in |
Size | L |
Support Height | 9 3/8 in |
Waist Size - Maximum | 40 in |
Waist Size - Minimum | 35 in |
Suspender Length | 44 1/2 in |
Details
Item | Back Support |
Color | Black |
Material | Elastic |
Closure Type | Double Hook-and-Loop |
Suspenders | 1-1/2 in Detachable Knit Elastic |
Closure | Double Hook-and-Loop |
Latex Content | Contains Latex |
Includes Suspenders | Includes Suspenders |
Features | 5 Support Stays |
Gender | Unisex |
Suspender Attachment | Detachable |
Description
Back Support, Color Black, Material Elastic, Size L, Waist Size - Minimum 35 in, Waist Size - Maximum 40 in, Support Height 9 3/8 in, Closure Double Hook-and-Loop, Includes Suspenders Includes Suspenders, Suspender Attachment Detachable, Features 5 Support Stays, Suspender Length 44 1/2 in, Latex Content Contains Latex, Gender Unisex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Icon Rain Jacket, Class 3, Type P, Black/Orng, XL (J24129)
- MSA SAFETY Fall Protection Harness, Vest Style, 2XL (10207732)
- THE BRUSH MAN Perimeter Marking Flags - Yellow, 100’ Line, 10PK (PENNANT OSHA Y)
- RADIANS Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue (GHR4-BLUE)
- CONDOR Back Support, With Suspender, 2XL (3RUZ6)
- CONDOR Back Support, Heavy Duty With Suspender, S (3RWH4)
- CONDOR Back Support, Heavy Duty W/Suspender, XL (3RWH5)
- CONDOR Back Support, Xxl, Black (3AR75)
- CONDOR Belt, Lifting, M, Black (5T540)
- CONDOR Back Support, M, Black (6T559)
- ELITE WEAR Back Support Belt, Black, Size: 3XL (BB800BK (3XL))
- Condor Ergonomics