Shop All Back Braces
Condor
Back Support, With Suspender, 2XL
Mfr # 3RVA3
Zoro # G3831721
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyester
- Width 8 1/2 in
- Back Support Size 2XL
- Closure Type Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 3RVA3
- Zoro # G3831721
- UPC # 190735091302
- Country of Origin China
- Category Back Braces
Dimensions
Width | 8 1/2 in |
Back Support Size | 2XL |
Fits Waist Size | 42 in to 46 in |
Size | 2XL |
Support Height | 8 1/2 in |
Waist Size - Maximum | 46 in |
Waist Size - Minimum | 42 in |
Suspender Length | 44 1/2 in |
Details
Item | Back Support with Stay |
Color | Black |
Material | Polyester |
Closure Type | Hook-and-Loop |
Suspenders | 1-1/2 in Detachable Knit Elastic |
Closure | Double Hook-and-Loop |
Latex Content | Contains Latex |
Includes Suspenders | Includes Suspenders |
Features | 4 Support Stays |
Gender | Unisex |
Suspender Attachment | Detachable |
Description
Back Support with Stay, Color Black, Material Polyester, Size 2XL, Waist Size - Minimum 42 in, Waist Size - Maximum 46 in, Support Height 8 1/2 in, Closure Double Hook-and-Loop, Includes Suspenders Includes Suspenders, Suspender Attachment Detachable, Features 4 Support Stays, Suspender Length 44 1/2 in, Latex Content Contains Latex, Gender Unisex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Stanchion Belt Barrier Yellow Post Low Base 13ft. Magenta/Yel Belt (MSX630-YW-MYD-130)
- HONEYWELL NORTH 12" Chemical Resistant Gloves, Nitrile, 10, 1 PR (NK803/10)
- TINGLEY Size 10 Men's Steel Rubber Boot, Orange (82330)
- IMPACTO Anti-Vibration Glove, M, Black, PR (AV759030)
- CONDOR Back Support, With Suspender, 2XL (3RUZ6)
- CONDOR Back Support, Black, 6 In. Wide, Nylon, S (3RUX9)
- CONDOR Belt, Lifting, Xxl, Black (5T543)
- CONDOR Back Support, Black, 6 In. Wide, Nylon, 2XL (3RUX1)
- CONDOR Back Support, Premium, S (3RVC4)
- CONDOR Back Support, Elastic, M, Black (3RVA5)
- ALLEGRO INDUSTRIES Back Support, All Fit (7170)
- Condor Ergonomics