Shop All Back Braces
Condor
Back Support, With Suspender, 2XL
Mfr # 3RUZ6
Zoro # G3831834
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Elastic
- Width 9 3/8 in
- Closure Type Double Hook-and-Loop
- Suspenders 1-1/2 in Detachable Knit Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 3RUZ6
- Zoro # G3831834
- UPC # 190735091258
- Country of Origin China
- Category Back Braces
Dimensions
Width | 9 3/8 in |
Back Support Size | 2XL |
Fits Waist Size | 45 in to 52 in |
Size | 2XL |
Suspender Length | 45 1/2 in |
Waist Size - Maximum | 52 in |
Support Height | 9 3/8 in |
Waist Size - Minimum | 45 in |
Details
Item | Back Support |
Color | Black |
Material | Elastic |
Closure Type | Double Hook-and-Loop |
Suspenders | 1-1/2 in Detachable Knit Elastic |
Closure | Double Hook-and-Loop |
Gender | Unisex |
Features | 5 Support Stays |
Suspender Attachment | Detachable |
Includes Suspenders | Includes Suspenders |
Latex Content | Contains Latex |
Description
Back Support, Color Black, Material Elastic, Size 2XL, Waist Size - Minimum 45 in, Waist Size - Maximum 52 in, Support Height 9 3/8 in, Closure Double Hook-and-Loop, Includes Suspenders Includes Suspenders, Suspender Attachment Detachable, Features 5 Support Stays, Suspender Length 45 1/2 in, Latex Content Contains Latex, Gender Unisex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Seamless Knit HPPE Cut Resistant HiViz Yellow Impact Prote, Size M (8) (99-1-9790-8)
- SAFEWAZE 5/8" Bulk Lifeline Rope: 1200' (FS700-581200)
- K1 SERIES Anti-Slip Heel Traction Aid, Stud, PR (V6770170-M)
- SAFEWAZE PRO 6' Tie-Back Energy Absorbing Lanyard (FS450)
- CONDOR Back Support, With Suspender, L (3RUZ4)
- CONDOR Back Support, Heavy Duty With Suspender, S (3RWH4)
- CONDOR Back Support, With Suspender, M (3RUZ5)
- CONDOR Back Support, M, Black (1M704)
- CONDOR Belt, Lifting, S, Black (6T562)
- CONDOR Back Support, Xxl, Black (3AR75)
- BILT-RITE MASTEX HEALTH 9 In Ventilated Industrial Support (2Pk) (M10-10080-SM)
- Condor Ergonomics