Shop All Back Braces
Condor
Back Support, S, Black
Mfr # 6T558
Zoro # G0026503
original price:
$24.35
10% off
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon
- Width 7 5/8 in
- Back Support Size S
- Closure Type Single Strap Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 6T558
- Zoro # G0026503
- UPC # 190735108093
- Country of Origin China
- Category Back Braces
Dimensions
Width | 7 5/8 in |
Back Support Size | S |
Fits Waist Size | 25 in to 30 in |
Size | S |
Support Height | 7 5/8 in |
Waist Size - Maximum | 30 in |
Waist Size - Minimum | 25 in |
Details
Item | Back Support with Lumbar Pad |
Color | Black |
Material | Nylon |
Closure Type | Single Strap Hook-and-Loop |
Suspenders | None |
Closure | Hook-and-Loop |
Includes Suspenders | No Suspenders |
Features | Foam Core |
Latex Content | Contains Latex |
Gender | Unisex |
Description
Back Support with Lumbar Pad, Color Black, Material Nylon, Size S, Waist Size - Minimum 25 in, Waist Size - Maximum 30 in, Support Height 7 5/8 in, Closure Hook-and-Loop, Includes Suspenders No Suspenders, Suspender Attachment Not Applicable, Features Foam Core, Suspender Length Not Applicable, Latex Content Contains Latex, Gender Unisex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Size 7D Men's Western Boot Steel Work Boot, Brown (10006961)
- MAGID ComfortFlex, Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Hi-Viz Green (T9556HV-XL)
- ANSELL US-220, Exam Gloves, 3.1 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (US-220-S)
- MUCK BOOT CO Men's Edgewater Classic Mid (ECM300 M 130)
- CONDOR Back Support, Black, 6 In. Wide, Nylon, L (3RUW6)
- CONDOR Back Support, Premium With Suspender, XL (3RVD1)
- CONDOR Belt, Lifting, M, Black (5T540)
- CONDOR Back Support, With Suspender, L (3RUZ4)
- CONDOR Back Support, Black, 4 In. Wide, Nylon, S (3RUU4)
- CONDOR Back Support, Black, 6 In. Wide, Nylon, M (3RUX8)
- ALLEGRO INDUSTRIES Back Support, L, 38in to 47in, Black (7176-03)
- Condor Back Braces