Shop All Back Braces
Condor
Back Support, S, Black
Mfr # 1M702
Zoro # G0026634
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyester Mesh
- Width 9 1/2 in
- Closure Type Hook-and-Loop
- Suspenders None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 1M702
- Zoro # G0026634
- UPC # 190735051238
- Country of Origin China
- Category Back Braces
Dimensions
Width | 9 1/2 in |
Back Support Size | S |
Fits Waist Size | 25 in to 30 in |
Size | S |
Waist Size - Maximum | 30 in |
Support Height | 9 1/2 in |
Waist Size - Minimum | 25 in |
Details
Item | Back Support with Lumbar Pad |
Color | Black |
Material | Polyester Mesh |
Closure Type | Hook-and-Loop |
Suspenders | None |
Closure | Double Hook-and-Loop |
Latex Content | Contains Latex |
Includes Suspenders | No Suspenders |
Gender | Unisex |
Description
Back Support with Lumbar Pad, Color Black, Material Polyester Mesh, Size S, Waist Size - Minimum 25 in, Waist Size - Maximum 30 in, Support Height 9 1/2 in, Closure Double Hook-and-Loop, Includes Suspenders No Suspenders, Suspender Attachment Not Applicable, Features Not Applicable, Suspender Length Not Applicable, Latex Content Contains Latex, Gender Unisex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KA, Blue, 1-3/4"H (74/40 KA BLUE)
- PLUGFONES ComforTiered Ear Plugs, 26 dB, Black, 5 PK (PRP-SB10)
- DUPONT Tychem 5000 Disposable Hood, Tan, Universal, PK6 (C3651TTN00000600)
- KEMP USA Kemp Fox 40 Whistle, Green, 10-421-GRE (10-421-GRE)
- CONDOR Back Support, Xl, Black (1M708)
- CONDOR Back Support, M, Black (1M704)
- CONDOR Back Support, L, Black (1M706)
- CONDOR Back Support, With Suspender, M (3RUZ5)
- CONDOR Back Support, With Suspender, 2XL (3RUZ6)
- CONDOR Back Support, Black, 6 In. Wide, Nylon, M (3RUX8)
- INTERSTATE SAFETY Economy Double Pull Elastic Back Support Belt with Adjustable Shoulder Straps - Large (40150-L)
- Condor Ergonomics