Shop All Back Braces
Condor
Back Support, Premium With Suspender, S
Mfr # 3RVC9
Zoro # G3831843
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Polyester
- Width 9 in
- Closure Type Double Hook-and-Loop
- Suspenders 1-1/2 in Detachable Knit Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 3RVC9
- Zoro # G3831843
- UPC # 190735091432
- Country of Origin China
- Category Back Braces
Dimensions
Width | 9 in |
Back Support Size | S |
Fits Waist Size | 24 in to 34 in |
Size | S |
Waist Size - Minimum | 24 in |
Suspender Length | 44 1/2 in |
Waist Size - Maximum | 34 in |
Support Height | 9 in |
Details
Item | Back Support |
Color | Black |
Material | Polyester |
Closure Type | Double Hook-and-Loop |
Suspenders | 1-1/2 in Detachable Knit Elastic |
Closure | Double Hook-and-Loop |
Gender | Unisex |
Suspender Attachment | Detachable |
Latex Content | Contains Latex |
Includes Suspenders | Includes Suspenders |
Features | 6 Support Stays |
Description
Back Support, Color Black, Material Polyester, Size S, Waist Size - Minimum 24 in, Waist Size - Maximum 34 in, Support Height 9 in, Closure Double Hook-and-Loop, Includes Suspenders Includes Suspenders, Suspender Attachment Detachable, Features 6 Support Stays, Suspender Length 44 1/2 in, Latex Content Contains Latex, Gender Unisex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO ABS LED Exit Sign with Emergency Light (35GX01)
- XPOSE SAFETY Traffic Cone, PVC, 28" H, Orange (OTC28-64-4-X-S)
- MCR SAFETY Leather Welding Rod Holder (38525MW)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), Dark Blue (E2RW75A000)
- CONDOR Back Support, With Suspender, XL (3RVA1)
- CONDOR Back Support, Black, 6 In. Wide, Nylon, L (3RUW6)
- CONDOR Back Support, 2XL (1EC66)
- CONDOR Back Support, Black, XL (1UM57)
- CONDOR Back Support, Premium, S (3RVC4)
- CONDOR Back Support, M, Black (1UM55)
- ERGODYNE Ergodyne® ProFlex® 100 Economy Back Support W/Rubber Track Webbing, 2XL, Black (11386)
- Condor Ergonomics