Shop All Back Braces
Condor
Back Support, Premium With Suspender, M
Mfr # 3RVC8
Zoro # G3831852
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyester
- Width 9 in
- Closure Type Double Hook-and-Loop
- Suspenders 1-1/2 in Detachable Knit Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 3RVC8
- Zoro # G3831852
- UPC # 190735091425
- Country of Origin China
- Category Back Braces
Dimensions
Width | 9 in |
Back Support Size | M |
Fits Waist Size | 32 in to 42 in |
Size | M |
Waist Size - Minimum | 32 in |
Waist Size - Maximum | 42 in |
Suspender Length | 44 1/2 in |
Support Height | 9 in |
Details
Item | Back Support |
Color | Black |
Material | Polyester |
Closure Type | Double Hook-and-Loop |
Suspenders | 1-1/2 in Detachable Knit Elastic |
Closure | Double Hook-and-Loop |
Features | 6 Support Stays |
Gender | Unisex |
Includes Suspenders | Includes Suspenders |
Latex Content | Contains Latex |
Suspender Attachment | Detachable |
Description
Back Support, Color Black, Material Polyester, Size M, Waist Size - Minimum 32 in, Waist Size - Maximum 42 in, Support Height 9 in, Closure Double Hook-and-Loop, Includes Suspenders Includes Suspenders, Suspender Attachment Detachable, Features 6 Support Stays, Suspender Length 44 1/2 in, Latex Content Contains Latex, Gender Unisex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOVETAIL WORKWEAR Anna Taskpant - Painter's White Canvas 8x34 (DWS20P4C-100-8x34)
- KINCO Cold Protection Gloves, Latex, L, Gray, PR (1790-L)
- 3M SecureFit, Full Brim Hard Hat, Type 1, Class E, Type 1, Class G, Ratchet (4-Point), Black (H-810SFR-UV)
- 2W INTERNATIONAL Lime High Viz Rain Pants, Medium (739C-E M)
- CONDOR Back Support, Xl, Black (6T561)
- CONDOR Back Support, With Suspender, L (3RUZ4)
- CONDOR Back Support, Xxl, Black (3AR75)
- CONDOR Back Support, With Suspender, M (3RUZ5)
- CONDOR Belt, Lifting, L, Black (5T541)
- CONDOR Belt, Lifting, L, Black (6T564)
- ERGODYNE Ergodyne ProFlex 1600 Standard Elastic Back Support, Black, Large (11104)
- Condor Ergonomics