Shop All Back Braces
Condor
Back Support, Premium With Suspender, L
Mfr # 3RVC7
Zoro # G3831861
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyester
- Width 9 in
- Closure Type Double Hook-and-Loop
- Suspenders 1-1/2 in Detachable Knit Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 3RVC7
- Zoro # G3831861
- UPC # 190735091418
- Country of Origin China
- Category Back Braces
Dimensions
Width | 9 in |
Back Support Size | L |
Fits Waist Size | 42 in to 52 in |
Size | L |
Waist Size - Minimum | 42 in |
Waist Size - Maximum | 52 in |
Support Height | 9 in |
Suspender Length | 45 1/2 in |
Details
Item | Back Support |
Color | Black |
Material | Polyester |
Closure Type | Double Hook-and-Loop |
Suspenders | 1-1/2 in Detachable Knit Elastic |
Closure | Double Hook-and-Loop |
Features | 6 Support Stays |
Includes Suspenders | Includes Suspenders |
Gender | Unisex |
Suspender Attachment | Detachable |
Latex Content | Contains Latex |
Description
Back Support, Color Black, Material Polyester, Size L, Waist Size - Minimum 42 in, Waist Size - Maximum 52 in, Support Height 9 in, Closure Double Hook-and-Loop, Includes Suspenders Includes Suspenders, Suspender Attachment Detachable, Features 6 Support Stays, Suspender Length 45 1/2 in, Latex Content Contains Latex, Gender Unisex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Pipe Cast-In, 2 In., For Plastic Pipe (2PCID)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10" L, S, PR (SKC6FN-02-S)
- ACCUFORM TRAFFIC DELINEATOR POSTS WITH FBS113ORWT (FBS113ORWT)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, 9, 1 PR (11-937)
- CONDOR Back Support, L, Black (1M706)
- CONDOR Back Support, M, Black (6T559)
- CONDOR Back Support, Black, 6 In. Wide, Nylon, M (3RUX8)
- CONDOR Back Support, With Suspender, M (3RUZ5)
- CONDOR Back Support, Premium, S (3RVC4)
- CONDOR Back Support, Black, 6 In. Wide, Nylon, L (3RUX7)
- OCCUNOMIX Back Support, 8 In., XL (626-065)
- Condor Back Braces