Shop All Back Braces
Condor
Back Support, M, Black
Mfr # 6T559
Zoro # G0026512
$24.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon
- Width 7 5/8 in
- Closure Type Single Strap
- Suspenders None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 6T559
- Zoro # G0026512
- UPC # 190735108109
- Country of Origin China
- Category Back Braces
Dimensions
Width | 7 5/8 in |
Back Support Size | M |
Fits Waist Size | 30 in to 34 in |
Size | M |
Support Height | 7 5/8 in |
Waist Size - Maximum | 34 in |
Waist Size - Minimum | 30 in |
Details
Item | Back Support with Lumbar Pad |
Color | Black |
Material | Nylon |
Closure Type | Single Strap |
Suspenders | None |
Closure | Hook-and-Loop |
Includes Suspenders | No Suspenders |
Latex Content | Contains Latex |
Features | Foam Core |
Gender | Unisex |
Description
Back Support with Lumbar Pad, Color Black, Material Nylon, Size M, Waist Size - Minimum 30 in, Waist Size - Maximum 34 in, Support Height 7 5/8 in, Closure Hook-and-Loop, Includes Suspenders No Suspenders, Suspender Attachment Not Applicable, Features Foam Core, Suspender Length Not Applicable, Latex Content Contains Latex, Gender Unisex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE NoticeSign, RecycldReflecAlum, 14inWx10inH, U5-1169-RA_14X10 (U5-1169-RA_14X10)
- BRIGHTON-BEST Ironclad BHG-03-M Box Handler„¢ Gloves, 1 Pair, Black, Medium (BHG-03-M)
- CHILL-ITS BY ERGODYNE 3XL Evaporative Cooling Vest, Lime (6685)
- GEORGIA BOOT 6-Inch Work Boot, W, 8, Black, PR (GB00562)
- CONDOR Back Support, Xxl, Black (3AR75)
- CONDOR Back Support, Xl, Black (6T561)
- CONDOR Back Support, L, Black (6T560)
- CONDOR Back Support, Premium, S (3RVC4)
- CONDOR Back Support, Black, 6 In. Wide, Nylon, S (3RUX9)
- CONDOR Back Support, Black, L (1UM56)
- CONDOR Belt, Lifting, Xxl, Black (5T543)
- Condor Back Braces