Shop All Back Braces
Condor
Back Support, M
Mfr # 1UM60
Zoro # G0026677
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Polyester
- Width 8 in
- Back Support Size M
- Closure Type Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 1UM60
- Zoro # G0026677
- UPC # 190735051542
- Country of Origin China
- Category Back Braces
Dimensions
Width | 8 in |
Back Support Size | M |
Fits Waist Size | 30 in to 34 in |
Size | M |
Suspender Length | 43 1/2 in |
Waist Size - Minimum | 30 in |
Waist Size - Maximum | 34 in |
Support Height | 8 in |
Details
Item | Back Support with Stay |
Color | Orange |
Material | Polyester |
Closure Type | Hook-and-Loop |
Suspenders | 1-1/2 in Detachable Knit Elastic |
Closure | Double Hook-and-Loop |
Gender | Unisex |
Latex Content | Contains Latex |
Suspender Attachment | Detachable |
Includes Suspenders | Includes Suspenders |
Features | 4 Support Stays |
Description
Back Support with Stay, Color Orange, Material Polyester, Size M, Waist Size - Minimum 30 in, Waist Size - Maximum 34 in, Support Height 8 in, Closure Double Hook-and-Loop, Includes Suspenders Includes Suspenders, Suspender Attachment Detachable, Features 4 Support Stays, Suspender Length 43 1/2 in, Latex Content Contains Latex, Gender Unisex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Danger, 7" Height, Rigid Plastic, Oxygen Storage, Landscape (OS-DS-P-710-L-1850)
- FSI Triage/Decon 5 Tape System (F-EM-20)
- 212 PERFORMANCE Touchscreen Compatible Mechanic Gloves in Blue, 3X-Large (MGTS-BL03-013)
- US WEIGHT Brass Stanchions w/Red Velvet Ropes, 2 (U2141)
- CONDOR Back Support, Elastic, M, Black (3RVA5)
- CONDOR Back Support, Black, 6 In. Wide, Nylon, 2XL (3RUX1)
- CONDOR Back Support, Xxl, Black (3AR75)
- CONDOR Back Support, Black, 6 In. Wide, Nylon, XL (3RUY1)
- CONDOR Back Support, Black, 4 In. Wide, Nylon, S (3RUU4)
- CONDOR Belt, Lifting, L, Black (6T564)
- URREA Rigid back support belt M (USF04M)
- Condor Ergonomics