Shop All Back Braces
Condor
Back Support, M
Mfr # 1EC63
Zoro # G0026591
product price: $24.09
/ea
$24.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Elastic
- Width 7 1/2 in
- Closure Type Single Strap Hook-and-Loop
- Suspenders 1-1/2 in Detachable Knit Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 1EC63
- Zoro # G0026591
- UPC # 190735050286
- Country of Origin China
- Category Back Braces
Dimensions
Width | 7 1/2 in |
Back Support Size | M |
Fits Waist Size | 30 in to 34 in |
Size | M |
Waist Size - Minimum | 30 in |
Waist Size - Maximum | 34 in |
Suspender Length | 48 in |
Support Height | 7 1/2 in |
Details
Item | Back Support with Stay |
Color | Black |
Material | Elastic |
Closure Type | Single Strap Hook-and-Loop |
Suspenders | 1-1/2 in Detachable Knit Elastic |
Closure | Hook-and-Loop |
Latex Content | Contains Latex |
Suspender Attachment | Detachable |
Features | 2 Support Stays, Polyethylene Support Strip |
Gender | Unisex |
Includes Suspenders | Includes Suspenders |
Description
Back Support with Stay, Color Black, Material Elastic, Size M, Waist Size - Minimum 30 in, Waist Size - Maximum 34 in, Support Height 7 1/2 in, Closure Hook-and-Loop, Includes Suspenders Includes Suspenders, Suspender Attachment Detachable, Features 2 Support Stays, Polyethylene Support Strip, Suspender Length 48 in, Latex Content Contains Latex, Gender Unisex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Wire Markers, Legend 5, Black/White, PK25, WM-5-RD-PK (WM-5-RD-PK)
- ERB SAFETY T-Shirt, Long Sleeve, Hi-Viz, Lime, 3XL (64030)
- SIGNMISSION Safety Sign, OSHA Danger, 14" Height, Aluminum, H2S May Be Present Bilingual Spanish (OS-DS-A-1014-VS-1829)
- ONYX Paddle Vest, Universal, Red (121900-100-004-17)
- CONDOR Back Support, L (1EC64)
- CONDOR Back Support, Xl, Black (1EC65)
- CONDOR Back Support, 2XL (1EC66)
- CONDOR Back Support, Xxl, Black (3AR75)
- CONDOR Back Support, Universal, Black (3RVA8)
- CONDOR Back Support, Elastic, S, Black (3RVA6)
- OCCUNOMIX Back Support, L, Black, Mesh (611-064)
- Condor Ergonomics