Shop All Back Braces
Condor
Back Support, L
Mfr # 1UM61
Zoro # G0026686
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Width 8 1/2 in
- Back Support Size L
- Closure Type Hook-and-Loop
- Suspenders 1-1/2 in Detachable Knit Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 1UM61
- Zoro # G0026686
- UPC # 190735051559
- Country of Origin China
- Category Back Braces
Dimensions
Width | 8 1/2 in |
Back Support Size | L |
Fits Waist Size | 34 in to 38 in |
Size | L |
Support Height | 8 1/2 in |
Suspender Length | 43 1/2 in |
Waist Size - Minimum | 34 in |
Waist Size - Maximum | 38 in |
Details
Item | Back Support with Stay |
Color | Orange |
Material | Polyester |
Closure Type | Hook-and-Loop |
Suspenders | 1-1/2 in Detachable Knit Elastic |
Closure | Double Hook-and-Loop |
Features | 4 Support Stays |
Latex Content | Contains Latex |
Includes Suspenders | Includes Suspenders |
Suspender Attachment | Detachable |
Gender | Unisex |
Description
Back Support with Stay, Color Orange, Material Polyester, Size L, Waist Size - Minimum 34 in, Waist Size - Maximum 38 in, Support Height 8 1/2 in, Closure Double Hook-and-Loop, Includes Suspenders Includes Suspenders, Suspender Attachment Detachable, Features 4 Support Stays, Suspender Length 43 1/2 in, Latex Content Contains Latex, Gender Unisex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cut-Resistant Gloves, S, 7" L, PR, PK12 (34-8753)
- ACCUFORM DOT Handling Label, 4" H, 6" W, MHZW15PSL (MHZW15PSL)
- SANITA PLUME Women's Closed Back Clog in Floral Motif, Size 10.5-11, PR (450916 -090-42)
- KONG USA Paddle Wire, Red (901R00300KK)
- CONDOR Belt, Lifting, L, Black (6T564)
- CONDOR Back Support, With Suspender, L (3RUZ4)
- CONDOR Belt, Lifting, M, Black (6T563)
- CONDOR Back Support, Premium, M (3RVC3)
- CONDOR Back Support, Premium, 2XL (3RVC6)
- CONDOR Back Support, Black, XL (1UM57)
- OK-1 Back Support, Open Mesh, Black, XL (OK-250SXL)
- Condor Ergonomics