Shop All Back Braces
Condor
Back Support, Heavy Duty W/Suspender, XL
Mfr # 3RWH5
Zoro # G3831825
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Elastic
- Width 9 3/8 in
- Closure Type Double Hook-and-Loop
- Suspenders 1-1/2 in Detachable Knit Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 3RWH5
- Zoro # G3831825
- UPC # 190735091463
- Country of Origin China
- Category Back Braces
Dimensions
Width | 9 3/8 in |
Back Support Size | XL |
Fits Waist Size | 40 in to 45 in |
Size | XL |
Support Height | 9 3/8 in |
Waist Size - Maximum | 45 in |
Suspender Length | 45 1/2 in |
Waist Size - Minimum | 40 in |
Details
Item | Back Support |
Color | Black |
Material | Elastic |
Closure Type | Double Hook-and-Loop |
Suspenders | 1-1/2 in Detachable Knit Elastic |
Closure | Double Hook-and-Loop |
Gender | Unisex |
Suspender Attachment | Detachable |
Latex Content | Contains Latex |
Includes Suspenders | Includes Suspenders |
Features | 5 Support Stays |
Description
Back Support, Color Black, Material Elastic, Size XL, Waist Size - Minimum 40 in, Waist Size - Maximum 45 in, Support Height 9 3/8 in, Closure Double Hook-and-Loop, Includes Suspenders Includes Suspenders, Suspender Attachment Detachable, Features 5 Support Stays, Suspender Length 45 1/2 in, Latex Content Contains Latex, Gender Unisex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT SAFETY TACKER Winter Glove Black Thinsulate Lining (GTW-17KK1L)
- MCR SAFETY Reversible Inspection Glove, S, PK12 (8710S)
- NMC Danger No Smoking Or Vaping Sign, DGA94R (DGA94R)
- BRADY Warning Label, 2-1/2inHx5inW, HP Poly., PK5, 96171 (96171)
- CONDOR Back Support, With Suspender, M (3RUZ5)
- CONDOR Back Support, With Suspender, 2XL (3RUZ6)
- CONDOR Back Support, Heavy Duty With Suspender, S (3RWH4)
- CONDOR Back Support, Elastic Knit, Hook-and-Loop, Black, Size Large (3RVA4)
- CONDOR Back Support, Elastic, S, Black (3RVA6)
- CONDOR Back Support, Black, 6 In. Wide, Nylon, 2XL (3RUX1)
- SAS SAFETY SAS Safety SAS7162 Back Support Belt - Medium (SAS7162)
- Condor Ergonomics