Shop All Back Braces
Condor
Back Support, Heavy Duty With Suspender, S
Mfr # 3RWH4
Zoro # G3831895
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Elastic
- Width 9 3/8 in
- Closure Type Double Hook-and-Loop
- Suspenders 1-1/2 in Detachable Knit Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 3RWH4
- Zoro # G3831895
- UPC # 190735091456
- Country of Origin China
- Category Back Braces
Dimensions
Width | 9 3/8 in |
Back Support Size | S |
Fits Waist Size | 27 in to 32 in |
Size | S |
Support Height | 9 3/8 in |
Waist Size - Minimum | 27 in |
Suspender Length | 44 1/2 in |
Waist Size - Maximum | 32 in |
Details
Item | Back Support |
Color | Black |
Material | Elastic |
Closure Type | Double Hook-and-Loop |
Suspenders | 1-1/2 in Detachable Knit Elastic |
Closure | Double Hook-and-Loop |
Latex Content | Contains Latex |
Suspender Attachment | Detachable |
Includes Suspenders | Includes Suspenders |
Features | 5 Support Stays |
Gender | Unisex |
Description
Back Support, Color Black, Material Elastic, Size S, Waist Size - Minimum 27 in, Waist Size - Maximum 32 in, Support Height 9 3/8 in, Closure Double Hook-and-Loop, Includes Suspenders Includes Suspenders, Suspender Attachment Detachable, Features 5 Support Stays, Suspender Length 44 1/2 in, Latex Content Contains Latex, Gender Unisex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Shoulder strap-back support belt with elastic reinforced XXL (USF02EX)
- 3M SPEEDGLAS Wide-View Grinding Visor Frame, 4x8-1/4In (06-0700-64)
- STEINER INDUSTRIES TIG Welding Gloves, Kidskin Palm, M, PR (0261-M)
- NMC Hot 3257 Misc Dot Placard Sign, Pk50, Material: Unrippable Vinyl (DL85BUV50)
- CONDOR Back Support, With Suspender, L (3RUZ4)
- CONDOR Back Support, Heavy Duty W/Suspender, XL (3RWH5)
- CONDOR Back Support, With Suspender, M (3RUZ5)
- CONDOR Back Support, Xl, Black (1M708)
- CONDOR Back Support, M, Black (1UM55)
- CONDOR Back Support, Xl, Black (1EC65)
- BILT-RITE MASTEX HEALTH Thermaleeze Therapy Kits -Lumbar Support (TF220)
- Condor Ergonomics