Shop All Back Braces
Condor
Back Support, Elastic, XL, Black
Mfr # 3RVA7
Zoro # G3831983
product price: $14.85
/ea
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyester
- Width 8 3/4 in
- Back Support Size XL
- Closure Type Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 3RVA7
- Zoro # G3831983
- UPC # 190735091340
- Country of Origin China
- Category Back Braces
Dimensions
Width | 8 3/4 in |
Back Support Size | XL |
Fits Waist Size | 52 in to 62 in |
Size | XL |
Waist Size - Maximum | 62 in |
Waist Size - Minimum | 52 in |
Support Height | 8 3/4 in |
Suspender Length | 45 1/2 in |
Details
Item | Back Support with Stay |
Color | Black |
Material | Polyester |
Closure Type | Hook-and-Loop |
Suspenders | 1-1/2 in Detachable |
Closure | Double Hook-and-Loop |
Includes Suspenders | Includes Suspenders |
Latex Content | Contains Latex |
Features | 4 Support Stays |
Gender | Unisex |
Suspender Attachment | Detachable |
Description
Back Support with Stay, Color Black, Material Polyester, Size XL, Waist Size - Minimum 52 in, Waist Size - Maximum 62 in, Support Height 8 3/4 in, Closure Double Hook-and-Loop, Includes Suspenders Includes Suspenders, Suspender Attachment Detachable, Features 4 Support Stays, Suspender Length 45 1/2 in, Latex Content Contains Latex, Gender Unisex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Lockout Center (LOB1YBI)
- ZORO SELECT Leg Frame Type 1 Folding Barricade, polypropylene, 40 in H, 40 in L, 24 in W, Orange/White (97-01-001)
- STEINER Flame Resistant Jacket w/Leather Sleeves, Green/Gray, 2XL (1230-2X)
- DAMASCUS GEAR Law Enforcement Glove, L, Black, PR (MX 10 LRG)
- CONDOR Back Support, Premium, 2XL (3RVC6)
- CONDOR Belt, Lifting, Xl, Black (6T565)
- CONDOR Belt, Lifting, M, Black (5T540)
- CONDOR Back Support, Elastic, M, Black (3RVA5)
- CONDOR Belt, Lifting, S, Black (6T562)
- CONDOR Back Support, With Suspender, L (3RUZ4)
- OK-1 Back Support, Black, M (OK-SS-5-BLK/BM)
- Condor Back Braces