Shop All Back Braces
Condor
Back Support, Elastic, S, Black
Mfr # 3RVA6
Zoro # G3831974
product price: $14.85
/ea
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyester
- Width 8 in
- Back Support Size S
- Closure Type Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 3RVA6
- Zoro # G3831974
- UPC # 190735091333
- Country of Origin China
- Category Back Braces
Dimensions
Width | 8 in |
Back Support Size | S |
Fits Waist Size | 24 in to 34 in |
Size | S |
Suspender Length | 43 1/2 in |
Support Height | 8 in |
Waist Size - Minimum | 24 in |
Waist Size - Maximum | 34 in |
Details
Item | Back Support with Stay |
Color | Black |
Material | Polyester |
Closure Type | Hook-and-Loop |
Suspenders | 1-1/2 in Detachable |
Closure | Double Hook-and-Loop |
Includes Suspenders | Includes Suspenders |
Gender | Unisex |
Suspender Attachment | Detachable |
Features | 4 Support Stays |
Latex Content | Contains Latex |
Description
Back Support with Stay, Color Black, Material Polyester, Size S, Waist Size - Minimum 24 in, Waist Size - Maximum 34 in, Support Height 8 in, Closure Double Hook-and-Loop, Includes Suspenders Includes Suspenders, Suspender Attachment Detachable, Features 4 Support Stays, Suspender Length 43 1/2 in, Latex Content Contains Latex, Gender Unisex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL SAFETY APPAREL ArcGuard® KIT2CV08BXL08 8 cal/cm2 Arc Flash Kit w/ FR Coverall w/ Balaclava, XL, Glove Size 08 (KIT2CV08BXL08)
- GHS SAFETY Wall Chart, Chemical/HAZMAT Training (GHS1010)
- MARCO Ultralite Blast Suit - 5X-Large (1029507)
- MUCK BOOT CO Women's Originals Ankle Boot (OAW8DOT M 100)
- CONDOR Belt, Lifting, S, Black (5T539)
- CONDOR Back Support, M, Black (1M704)
- CONDOR Back Support, M, Black (6T559)
- CONDOR Back Support, M (1EC63)
- CONDOR Back Support, 2XL (1UM63)
- CONDOR Back Support, With Suspender, M (3RUZ5)
- SAFE HANDLER Advanced Honeycomb Back Brace Belt, Black, Large/X-Large (BLSH-HS-LXL-3LB-6)
- Condor Ergonomics