Shop All Back Braces
Condor
Back Support, Black, XL
Mfr # 1UM57
Zoro # G0026573
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Elastic
- Width 9 in
- Closure Type Double Hook-and-Loop
- Suspenders 1-1/2 in Detachable Knit Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 1UM57
- Zoro # G0026573
- UPC # 190735051528
- Country of Origin China
- Category Back Braces
Dimensions
Width | 9 in |
Back Support Size | XL |
Fits Waist Size | 38 in to 42 in |
Size | XL |
Waist Size - Minimum | 38 in |
Suspender Length | 48 in |
Waist Size - Maximum | 42 in |
Support Height | 9 in |
Details
Item | Back Support with Stay |
Color | Black |
Material | Elastic |
Closure Type | Double Hook-and-Loop |
Suspenders | 1-1/2 in Detachable Knit Elastic |
Closure | Hook-and-Loop |
Features | 2 Support Stays, Polyethylene Support Strip |
Includes Suspenders | Includes Suspenders |
Gender | Unisex |
Latex Content | Contains Latex |
Suspender Attachment | Detachable |
Description
Back Support with Stay, Color Black, Material Elastic, Size XL, Waist Size - Minimum 38 in, Waist Size - Maximum 42 in, Support Height 9 in, Closure Hook-and-Loop, Includes Suspenders Includes Suspenders, Suspender Attachment Detachable, Features 2 Support Stays, Polyethylene Support Strip, Suspender Length 48 in, Latex Content Contains Latex, Gender Unisex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, Aluminum, Silver, PK3 (ALU-RED-38ST-KA3PK)
- GEORGIA BOOT Georgia Boot Carbo-Tec LTX Waterproof Composite Toe Pull On Boot (GB00394)
- BRADY Pipe Mrkr, Non-Potable Water, 2-1/2to7-7/8, 7203-1 (7203-1)
- BRADY Label, 1 in W, Outdoor, Clear (M7C-1000-595-CL)
- CONDOR Back Support, M, Black (1UM55)
- CONDOR Back Support, Standard, 9 In W, Small (1AAT5)
- CONDOR Back Support, Black, L (1UM56)
- CONDOR Back Support, Premium, M (3RVC3)
- CONDOR Back Support, Premium, 2XL (3RVC6)
- CONDOR Back Support, Xl, Black (6T561)
- CONDOR Back Support, Elastic, M, Black (3RVA5)
- Condor Back Braces