Shop All Back Braces
Condor
Back Support, Black, 6 In. Wide, Nylon, S
Mfr # 3RUX9
Zoro # G3832184
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon
- Width 6 in
- Closure Type Torque Ring
- Suspenders None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 3RUX9
- Zoro # G3832184
- UPC # 190735091203
- Country of Origin China
- Category Back Braces
Dimensions
Width | 6 in |
Back Support Size | S |
Fits Waist Size | 22 in to 29 in |
Size | S |
Support Height | 6 in |
Waist Size - Maximum | 29 in |
Waist Size - Minimum | 22 in |
Details
Item | Back Support with Foam Core |
Color | Black |
Material | Nylon |
Closure Type | Torque Ring |
Suspenders | None |
Closure | Torque Ring |
Includes Suspenders | No Suspenders |
Features | Foam Core |
Gender | Unisex |
Description
Back Support with Foam Core, Color Black, Material Nylon, Size S, Waist Size - Minimum 22 in, Waist Size - Maximum 29 in, Support Height 6 in, Closure Torque Ring, Includes Suspenders No Suspenders, Suspender Attachment Not Applicable, Features Foam Core, Suspender Length Not Applicable, Latex Content Not Applicable, Gender Unisex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, 18" H, Rigid Plastic, Ladder Storage Area Sign With Symbol, Landscape, 1824-L-13945 (OS-NS-P-1824-L-13945)
- BROTHER Pre Cut Label Stock Roll (BMSLT406CNT)
- APACHE MILLS Apache Mills Invigorator Corrugated Safety Mat 1/2in Thick 4' x Up to 75' Black (3447009004XCUTS)
- SOUND STOPPER Noise Reduction Panel, 50ftL, Gray, Fbrglss (15012348)
- CONDOR Back Support, Black, 6 In. Wide, Nylon, M (3RUX8)
- CONDOR Back Support, Black, 6 In. Wide, Nylon, L (3RUX7)
- CONDOR Back Support, Black, 6 In. Wide, Nylon, 2XL (3RUY2)
- CONDOR Back Support, Black, 6 In. Wide, Nylon, L (3RUW6)
- CONDOR Belt, Lifting, S, Black (6T562)
- CONDOR Back Support, Premium, S (3RVC4)
- ERGODYNE Support, Back, 2000SF, Sm, Black (11282)
- Condor Back Braces