Shop All Back Braces
Condor
Back Support, Black, 6 In. Wide, Nylon, L
Mfr # 3RUX7
Zoro # G3832166
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon
- Width 6 in
- Closure Type Torque Ring
- Suspenders None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 3RUX7
- Zoro # G3832166
- UPC # 190735091180
- Country of Origin China
- Category Back Braces
Dimensions
Width | 6 in |
Back Support Size | L |
Fits Waist Size | 37 in to 43 in |
Size | L |
Support Height | 6 in |
Waist Size - Maximum | 43 in |
Waist Size - Minimum | 37 in |
Details
Item | Back Support with Foam Core |
Color | Black |
Material | Nylon |
Closure Type | Torque Ring |
Suspenders | None |
Closure | Torque Ring |
Gender | Unisex |
Features | Foam Core |
Includes Suspenders | No Suspenders |
Description
Back Support with Foam Core, Color Black, Material Nylon, Size L, Waist Size - Minimum 37 in, Waist Size - Maximum 43 in, Support Height 6 in, Closure Torque Ring, Includes Suspenders No Suspenders, Suspender Attachment Not Applicable, Features Foam Core, Suspender Length Not Applicable, Latex Content Not Applicable, Gender Unisex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Shock Absorbing Lanyard, Twin Leg, 12 ft. (10211488)
- MEGACOMFORT Insole, Women 5 to 7, Yllw/Bl/Blk, PR (MS)
- TECHNICHE L/XL Phase Change Cotton Cooling Vest (6626-KHAL/XL)
- SPEAKMAN Lifesaver SE-220-SCSV Vertical Emergency Shower W/ Chain & Ring (SE-220-SCSV)
- CONDOR Back Support, Black, 6 In. Wide, Nylon, M (3RUX8)
- CONDOR Back Support, Black, 6 In. Wide, Nylon, S (3RUX9)
- CONDOR Back Support, Black, 6 In. Wide, Nylon, 2XL (3RUY2)
- CONDOR Belt, Lifting, Xl, Black (5T542)
- CONDOR Belt, Lifting, S, Black (6T562)
- CONDOR Back Support, L, Black (1M706)
- TOUGHBUILT GelFit Back Support Belt, 32-38 In. Waist, Large (TB-45G-M)
- Condor Back Braces