Shop All Back Braces
Condor
Back Support, Black, 6 In. Wide, Nylon, 2XL
Mfr # 3RUY2
Zoro # G3832202
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon
- Width 6 in
- Closure Type Torque Ring
- Suspenders None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 3RUY2
- Zoro # G3832202
- UPC # 190735091227
- Country of Origin China
- Category Back Braces
Dimensions
Width | 6 in |
Back Support Size | 2XL |
Fits Waist Size | 52 in to 59 in |
Size | 2XL |
Waist Size - Minimum | 52 in |
Waist Size - Maximum | 59 in |
Support Height | 6 in |
Details
Item | Back Support with Foam Core |
Color | Black |
Material | Nylon |
Closure Type | Torque Ring |
Suspenders | None |
Closure | Torque Ring |
Features | Foam Core |
Gender | Unisex |
Includes Suspenders | No Suspenders |
Description
Back Support with Foam Core, Color Black, Material Nylon, Size 2XL, Waist Size - Minimum 52 in, Waist Size - Maximum 59 in, Support Height 6 in, Closure Torque Ring, Includes Suspenders No Suspenders, Suspender Attachment Not Applicable, Features Foam Core, Suspender Length Not Applicable, Latex Content Not Applicable, Gender Unisex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Double Glove Box Holder, Wire Steel, 11-15/16W x 3-13/16D x 9-1/2H (B2187697)
- CONDOR Wrist Support, L, Left, Black (5T552)
- 5.11 Watch Cap, Beene, OD Green, L/XL (89250)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Insulated Lining, 2XL (IEX-HVIP5-06-XXL)
- CONDOR Back Support, Black, 6 In. Wide, Nylon, M (3RUX8)
- CONDOR Back Support, Black, 6 In. Wide, Nylon, L (3RUX7)
- CONDOR Back Support, Black, 6 In. Wide, Nylon, XL (3RUY1)
- CONDOR Back Support, Black, 6 In. Wide, Nylon, 2XL (3RUX1)
- CONDOR Back Support, Heavy Duty W/Suspender, XL (3RWH5)
- CONDOR Back Support, Xxl, Black (3AR75)
- ERGODYNE Ergodyne® ProFlex® 1650 Economy Back Support with Suspenders, XL, 38-42" Waist Size (11095)
- Condor Ergonomics