Shop All Back Braces
Condor
Back Support, 2XL
Mfr # 1EC66
Zoro # G0026625
product price: $24.09
/ea
$24.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Elastic
- Width 7 1/2 in
- Closure Type Single Strap Hook-and-Loop
- Suspenders 1-1/2 in Detachable Knit Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 1EC66
- Zoro # G0026625
- UPC # 190735050316
- Country of Origin China
- Category Back Braces
Dimensions
Width | 7 1/2 in |
Back Support Size | 2XL |
Fits Waist Size | 42 in to 46 in |
Size | 2XL |
Waist Size - Minimum | 42 in |
Support Height | 7 1/2 in |
Waist Size - Maximum | 46 in |
Suspender Length | 48 in |
Details
Item | Back Support with Stay |
Color | Black |
Material | Elastic |
Closure Type | Single Strap Hook-and-Loop |
Suspenders | 1-1/2 in Detachable Knit Elastic |
Closure | Hook-and-Loop |
Includes Suspenders | Includes Suspenders |
Gender | Unisex |
Suspender Attachment | Detachable |
Features | 2 Support Stays, Polyethylene Support Strip |
Latex Content | Contains Latex |
Description
Back Support with Stay, Color Black, Material Elastic, Size 2XL, Waist Size - Minimum 42 in, Waist Size - Maximum 46 in, Support Height 7 1/2 in, Closure Hook-and-Loop, Includes Suspenders Includes Suspenders, Suspender Attachment Detachable, Features 2 Support Stays, Polyethylene Support Strip, Suspender Length 48 in, Latex Content Contains Latex, Gender Unisex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP PIP Electrical Rated Gloves, 11inL, Unlined, Smooth Finish, Beaded, Orange, Class 0, Size 9 (147-0-11/9)
- CONDOR Reading Glasses, +2.25, Gray, Polycarbonate (6PPA7)
- VISUAL WORKPLACE PVC-Board, Red, 48"X96 (15-1924-4896-623)
- 2W INTERNATIONAL Multi-Pocket Safety Vest, 2X-Large, Lime (8048-A 2XL)
- CONDOR Back Support, M (1EC63)
- CONDOR Back Support, Xl, Black (1EC65)
- CONDOR Back Support, L (1EC64)
- CONDOR Back Support, Black, 2XL (1UM58)
- CONDOR Belt, Lifting, L, Black (5T541)
- CONDOR Back Support, Premium, M (3RVC3)
- INFRAREDCARE Infraredcare 82001-3 Rigid Cervical Collar - Small (82001-3)
- Condor Back Braces