Shop All Traffic Safety Vests and Apparel
Condor
Back Stp Vest, Unrated Yellow/Grn, 3XL
Mfr # 53YL99
Zoro # G3898008
Best Seller
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow/Green
- Size 3XL
- ANSI Class Unrated
- Material Polyester Mesh
- Features 360 Degrees Visibility
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 53YL99
- Zoro # G3898008
- UPC # 190735941522
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 3XL |
Fits Chest Size | 56 in to 66 in |
Length | 30 in |
Minimum Chest Size | 56 in |
Reflective Stripe Width | 39/100 in |
Maximum Chest Size | 66 in |
Description
High-Visibility Vest, ANSI Class Not Rated, Vest Size 3XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 56 in to 66 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Orange/Red/Silver, Back Stripe Pattern Vertical, Vest Length 29 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Number of Pockets with Closure 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Floor Marking Tape, Roll, 3In W, 100 ft. L (104340)
- BIG BILL Belt, Leather, Black, Hook and Loop (JA300-52/54-BLK)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10197217)
- ENPAC Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 6000 lb., High Density Polyethylene (5400-YE)
- CONDOR Safety Vest, Black, Universal (8RT55)
- CONDOR High Visibility Vest, Yellow/Green, S (53YM32)
- CONDOR Class 2, Lime, Zipper, Mesh, Non-Contras (786F37)
- CONDOR Class 2, Lime, Zipper, Mesh, Non-Contras (786F36)
- CONDOR Class 2, Orange, Hook-and-Loop, Solid, N (786F65)
- CONDOR High Visibility Vest, Orange/Red, 3XL (53YP39)
- TR INDUSTRIAL Yellow High Visibility Reflective Class 2 Safety Vest, L (TR88001)
- Condor Workwear and Protective Clothing