Shop All Traffic Safety Vests and Apparel
Condor
Back Stp Vest, Unrated Yellow/Green, S/M
Mfr # 786F29
Zoro # G606451845
product price: $2.09
/ea
$2.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- Features Breathable Fabric
- Reflective Stripe Main Color Silver
- Closure Type Hook-and-Loop
- Back Stripe Pattern Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 786F29
- Zoro # G606451845
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Maximum Chest Size | 53 in |
Size | S/M |
Length | 29 in |
Reflective Stripe Width | 1 in |
Minimum Chest Size | 44 in |
Description
High-Visibility Vest, ANSI Class Not Rated, Vest Size M, S, Gender Unisex, Back Stripe Pattern Vertical, Number of Pockets with Closure 0, Features Breathable Fabric
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Anti-Slip Tape, Black, 1 in x 60 ft. (610)
- NEW BALANCE Athletic High-Top Shoe, EE, 13, Brown, PR (MIDCLBRBR-13-2E)
- EAGLE MFG 2 1/2 gal Blue Galvanized Steel Type II Safety Can Kerosene (U226SB)
- ALLEGRO INDUSTRIES Fit Testing Kit, Irritant Smoke (2050)
- CONDOR Back Stp Vest, Unrated Orange/Red, L/XL (786F32)
- CONDOR Safety Vest, Yellow/Green, L, Zipper (491T01)
- CONDOR High Visibility Vest, Yellow/Green, 3XL (53YP47)
- CONDOR High Visibility Vest, Yellow/Green, L (53YM50)
- CONDOR U-Block Vest, Class1 Orange/Red, 2XL/3XL (53YK45)
- CONDOR High Visibility Vest, Yellow/Green, L (53YM66)
- PIONEER Sleeved Vest, Polyester, Hi-Vis Yellow, S (V1023560U-S)
- Condor High Visibility Clothing