Shop All High Visibility Vests
Condor
Back Stp Vest, Unrated Yellow/Green, L/X
Mfr # 786F30
Zoro # G906268426
product price: $2.09
/ea
$2.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- Material Polyester
- Reflective Stripe Width 1 in
- Back Stripe Pattern Vertical
- Number of Outside Pockets 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 786F30
- Zoro # G906268426
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | L/XL |
Reflective Stripe Width | 1 in |
Vest Size | L, XL |
Minimum Chest Size | 50 in |
Length | 29 in |
Maximum Chest Size | 60 in |
Description
High-Visibility Vest, ANSI Class Not Rated, Vest Size L, XL, Gender Unisex, Back Stripe Pattern Vertical, Number of Pockets with Closure 0, Features Breathable Fabric
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 38 34)
- MECHANIX WEAR Mechanics Gloves, XL, Red, Form Fitting Trek Dry(R) (MFF-02-011)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic, Legend: V-4 (TDJ404VPE)
- MARSHALLTOWN Mixer Mud Ribbon Style 4X24In (RM772)
- CONDOR Class 2 Breakaway, Mesh, X-back, No Pock (786FD5)
- CONDOR Class 2, Lime, Hook-and-Loop, Mesh, Non- (786F71)
- CONDOR Class 2, Orange, Hook-and-Loop, Mesh, No (786F78)
- CONDOR Class 2, Orange, Hook-and-Loop, Solid, N (786F59)
- CONDOR Class 2 Breakaway, Mesh, X-back, No Pock (786FD3)
- CONDOR Class 2, Lime, Hook-and-Loop, Mesh, Non- (786F68)
- RADIANS Radians SV22-3 Economy Type R Class 3 Safety Vest with Two-Tone Trim (SV22-3ZGM-4X)
- Condor High Visibility Vests