Shop All High Visibility Vests
Condor
Back Stp Vest, Unrated Orange/Red, S/M
Mfr # 786F31
Zoro # G006268456
product price: $2.09
/ea
$2.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Polyester
- Reflective Stripe Width 1 in
- Back Stripe Pattern Vertical
- Number of Outside Pockets 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 786F31
- Zoro # G006268456
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | S/M |
Reflective Stripe Width | 1 in |
Length | 29 in |
Maximum Chest Size | 53 in |
Vest Size | M, S |
Minimum Chest Size | 44 in |
Description
High-Visibility Vest, ANSI Class Not Rated, Vest Size M, S, Gender Unisex, Back Stripe Pattern Vertical, Number of Pockets with Closure 0, Features Breathable Fabric
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Truck Entrance Sign For Parking Lots, 18 in H, 18 in W, Aluminum, Square, English, T1-1935-HI_18x18 (T1-1935-HI_18x18)
- TRU-SPEC Flight Suit, XL, 32" Inseam, Navy (2651)
- HONEYWELL NORTH Howard Leight HL400-LPF-REFILL Dispenser Refill Canister, T-Shape, 400 Pair (HL400-LPF-REFILL)
- VIKING Viking Marine Kadett Boot Blue (VW24-9)
- CONDOR Back Stp Vest, Unrated Orange/Red, 2XL/3 (786F33)
- CONDOR Class 2 Breakaway, Mesh, X-back, No Pock (786FD3)
- CONDOR Class 2, Orange, Hook-and-Loop, Solid, N (786F60)
- CONDOR Class 2, Orange, Hook-and-Loop, Mesh, No (786F76)
- CONDOR Class 2, Lime, Hook-and-Loop, Mesh, Non- (786F71)
- CONDOR Class 2 Breakaway, Mesh, X-back, No Pock (786FD5)
- RADIANS Radians SV3B Black Bottom 2 Tone Economy Mesh Safety Vest (SV3B-2ZGM-4X)
- Condor High Visibility Vests