Shop All Traffic Safety Vests and Apparel
Condor
Back Stp Vest, Unrated Orange/Red, L/XL
Mfr # 786F32
Zoro # G606632206
$2.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Tool Lanyard Grommets No
- Reflective Stripe Color Silver
- Breakaway No
- Reflective Tape Attachment Type Stitched
- Total Number of Pockets 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 786F32
- Zoro # G606632206
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Length | 29 in |
Reflective Stripe Width | 1 in |
Maximum Chest Size | 60 in |
Minimum Chest Size | 50 in |
Size | L/XL |
Description
High-Visibility Vest, ANSI Class Not Rated, Vest Size L, XL, Gender Unisex, Back Stripe Pattern Vertical, Number of Pockets with Closure 0, Features Breathable Fabric
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN English Silver Restroom Decal 2 in. H X 8 in. W, 6PK (839814)
- RADIANS Radians SV4X Economy Mesh X-Back Type R Class 2 Breakaway Safety Vest (SV4X-2VGM-L)
- RED KAP Mens Dungaree Jean (PD80PW 32 30)
- HONEYWELL SERVUS Size 13 Men's Steel Rubber Boot, Gray (75101/13)
- CONDOR Back Stp Vest, Unrated Yellow/Green, S/M (786F29)
- CONDOR Class 2, Lime, Hook-and-Loop, Solid, Non (786F51)
- CONDOR U-Block Vest, Class2 Orange/Red, XL (53YL11)
- CONDOR High Visibility Vest, Yllw/Green, 2XL/3XL (53YM22)
- CONDOR High Visibility Vest, Orange/Red, M (53YN86)
- CONDOR Class 2 Breakaway, Mesh, U-block, No Poc (786F99)
- CONDOR High Visibility Vest, Orange/Red, L/XL (53YM17)
- Condor Workwear and Protective Clothing